Shop All Task Lighting
Global Equipment
LED Flood Light, 150W, 15000 Lumens, 5000K, w/Mounting Bracket
Mfr # SFL1-150-5K
Zoro # G902570844
product price: $347.99
/ea
Free Shipping & Returns
$347.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Equipment
- MFR # SFL1-150-5K
- Zoro # G902570844
- UPC # 707022339605
- Country of Origin China
- Category Task Lighting
Description
GLOBALTM LED FLOOD LIGHT, 150W, 15000 LUMENS, 5000K, W/MOUNTING BRACKET REPLACE TRADITIONAL METAL HALIDE FLOOD LIGHTS AND SAVE BIG WITH OUR ENERGY EFFICIENT LED FLOOD LIGHTS. GLOBALTM LED FLOOD LIGHTS ARE PERFECT FOR LANDSCAPE, SIGNAGE, AND ACCENT LIGHTING IN HEAVY COMMERCIAL AND RESIDENTIAL APPLICATIONS. CHIP-ON-BOARD LEDS ARE COUPLED DIRECTLY TO THE HOUSING AND PROVIDE A SERVICE LIFE OF OVER 50,000 HOURS. FEATURES:
- SMD LEDS HAVE LOW POWER CONSUMPTION, HIGH EFFICIENCY AND A LONG SERVICE LIFE OF OVER 50,000 HOURS. HOUSING CONSISTS OF HIGH QUALITY, CORROSION RESISTANT, AND ANTI-CRACKING DIE CAST ALUMINIUM UL LISTED FOR WET LOCATIONS, IP65 RATED CERTIFICATIONS: UL, CUL, DLC, FCC, SAA, CE, ROHS, CB, C-TICK SUITABLE FOR USE IN -40F TO 122F
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY LED, 27 W, PAR38, Medium Screw (E26) (27PAR38TrueF 830 F25 DIM 120V-277V 6/1FB)
- MOR/RYDE Under The Step, Motion Activated, Set Of 2 (STP54-032)
- KEYSTONE TECHNOLOGIES LED Driver (KTLD-35-UV-PS850-42-VDIM-LM1)
- GLOBAL INDUSTRIAL 4' LED Vapor Tight Fixture, 40W, 120-277V, 4400 Lumens, 0-10V Dimming, IP65 (501734)
- GLOBAL EQUIPMENT LED Flood Light, 50W, 4500 Lumens, 5000K, w/Mounting Bracket (CSFL-50-5K)
- PATLITE USA CORPORATION Patlite Industrial LED Machine Light, 300mm, Tempered Glass, Aluminum, DC24V (CLK3C-24AG-CD)
- HON Task Light For Stack-On Storage Unit, 46 (HH870960)
- ALERA Floor Lamp, 71"H, Plastic Shade, 11.25"w x 11.25"d x 71"h, Matte Black (ALELMPF72B)
- DWELED Hemmingway 24in LED Adjustable Picture Light 2700K in Burnished Brass (PL-LED24)
- GLOBAL INDUSTRIAL LED Task Lamp with Magnetic Base, 120V, 5W (812540)
- ERICSON TASK LIGHT, 1239 SERIES 92W LED EMERGENC (1239-25F-LED-EL)
- Global Equipment Task Lighting