Shop All Dock Lights
Global Equipment
LED Dock Light w/ 40" Arm, 20W, 1800 Lumens, 5000K, 18" 3-Speed Fan
Mfr # 501636
Zoro # G002573585
product price: $518.99
/ea
Sold in multiples of 14 for $7,265.86
Free Shipping & Returns
$7,265.86
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Equipment
- MFR # 501636
- Zoro # G002573585
- Country of Origin Unknown
- Category Dock Lights
Description
POWER CONSUMPTION: 20W PF>0.9 6 FT POWER CORD, NEMA 5-15 PLUG COLOR TEMPERATURE: 5000K BEAM ANGLE: 15 40" ARM WITH MOUNTING HARDWARE UL, CUL, TUV/CE, ROHS IP65 RATED 3- SPEED FAN:
- POWER CONSUMPTION: 150W HORSEPOWER: 1/3 10 FT SJT POWER CORD, NEMA 5-15 PLUG CFM HIGH: 4,600 CFM MEDIUM: 3,850 CFM LOW: 3,200 VOLTAGE: 120 DECIBELS (DBA): 61 BLADE TYPE: ALUMINUM APPROVALS: OSHA, UL, & CUL LISTED IP65 RATED
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for GE General Electric G.E F282d/827/4p replacement light bulb lamp (F282D/827/4P GE GENERAL ELECTRIC G.E)
- CHEMLIGHT BY CYALUME TECHNOLOGIES Flexible Lightstick, Infrared, 3hr., PK12 (9-03650PF)
- COLE & BRIGHT TABLE LIGHT SOLAR FILIGREE (W22 6728X)
- LITHONIA LIGHTING LED High Bay, 4000K Color Temp., 19680 lm (JEBL 18L 40K 80CRI WH)
- GLOBAL EQUIPMENT Global Industrial„¢ Double Arm Dock Light w/ Screw-In Med. Base, 40" Reach, Par38 Bulb Compatible (HGI001-40ARM)
- IDEAL WAREHOUSE INNOVATIONS LED Stop & Go Signal 115V, SG10-115RG (60-5429)
- GLOBAL INDUSTRIAL LED Dock Light w/ 60in Arm, 30W, 3000 Lumens, 5000K, 18in 3-Speed Fan (812433)
- IDEAL WAREHOUSE INNOVATIONS Dock Guide Light 12-24V (2), DGLED-12/A (60-5304)
- VESTIL INCANDESCENT DOUBLE ARM, STRUT 40 W/18"FAN (LL-SAI-40-FAN)
- IDEAL WAREHOUSE INNOVATIONS LED Stop & Go Light Set 115V, SG30-115RG (60-5427)
- LUMAPRO Dock Light, Quartz Halogen, 500W, 40 In Arm (5AY53)
- Global Equipment Dock Lights