Shop All LED Light Bulbs
Global Equipment
LED Dock Light, 40W, 4900 Lumens, 5000K, On/Off Switch, with 40"L Arm
Mfr # 761245
Zoro # G602592177
product price: $298.99
/ea
Free Shipping & Returns
$298.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Equipment
- MFR # 761245
- Zoro # G602592177
- UPC # 707022471572
- Country of Origin Unknown
- Category LED Light Bulbs
Description
STANDOUT FEATURES: ✓ ENERGY EFFICIENT LED DESIGN ILLUMINATES TRAILERS WITH COOL WHITE LIGHTING. ✓ HEAVY-DUTY, DOUBLE-ARM CONSTRUCTION FOR EASY MANEUVERING. ✓ CAST ALUMINUM LIGHT HEAD INCLUDES ON/OFF SWITCH, 9 FOOT CORD WITH PIGGYBACK PLUG, AND IP65 RATING. RECEIVE RELIABLE DOCK LIGHTING FOR YOUR TRAVEL LINES WHEN YOU NEED IT. THE GEC LED DOCK LIGHT, 40W, 4900 LUMENS, 5000K, ON/OFF SWITCH, WITH 40"L ARM CAN BE YOUR RELIABLE SOLUTION FOR PROVIDING LIGHT FOR WORKERS AS THEY STEER MATERIAL HANDLING VEHICLES IN DIM OR DARK CONDITIONS. THESE LED DOCK LIGHTS ARE IDEAL FOR SHIPPING TRUCKS, TRAILERS AND OTHER VEHICLES. COMPACT AND PRACTICAL DESIGN. 4900 LUMENS. ON/OFF SWITCH, WITH 40"L ARM.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Light Bulb / Lamp Tcp-33014m Coil-twist-spiral replacement light bulb lamp (TCP-33014M COIL-TWIST-SPIRAL LIGHT BULB / LAMP)
- WESTINGHOUSE Bulb 100W T4 Jcd Halogen (04719)
- WESTGATE LRD-TL-10W-27K-4S-BK4 LED TRIMLESS RECESSED LIGHTS (LRD-TL-10W-27K-4S-BK)
- METALUX Recessed Troffer 2X4 LED, 6400 Lumen, 3500K, 0 to 10V Driver (24GR-LD5-64-F1-UNV-L835-CD1-U)
- GLOBAL EQUIPMENT LED Dock Light Head, 20W, 1800 Lumens, On/Off Switch, 9' Cord w/ Plug (WDL1-20)
- GLOBAL EQUIPMENT Global Industrial„¢ LED Dock Light Head, 30W, 3000 Lumens, On/Off Switch, 9' Cord w/ Plug (87646)
- GLOBAL EQUIPMENT LED Dock Light Head, 40W, 4900 Lumens, On/Off Switch, 9' Cord w/ Plug (288151)
- SATCO 4-Watt G16.5 LED - Clear - Medium Base - 2700K - 350 Lumens - 120 Volts, 2PK (S21815)
- ILC Replacement for Eiko 10098 replacement light bulb lamp (10098 EIKO)
- ILB GOLD Bulb, LED Shape T2, Replacement For Donsbulbs, 120Psb-LED-White (120PSB-LED-WHITE)
- SYLVANIA 18W T4 LED Light Bulb - G24q-2 (4-Pin) Base - White Finish (S6733)
- Global Equipment LED Light Bulbs