Shop All Media Stands & Carts
Global Equipment
LCD/Plasma Mobile Workstation with Power Outlet, Beige
Mfr # 239192ABGE
Zoro # G402571174
Sold in multiples of 60 for $72,059.40
Free Shipping & Returns
$72,059.40
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Equipment
- MFR # 239192ABGE
- Zoro # G402571174
- Country of Origin China
- Category Media Stands & Carts
Description
GECTM LCD/PLASMA MOBILE WORKSTATION WITH POWER OUTLET, BEIGE SAFELY MOUNT AND MOVE FLAT PANEL MONITORS WITH THIS STURDY STEEL DISPLAY THAT'S IDEAL FOR PRODUCTION FLOORS, TRADE SHOWS, LOBBY DISPLAYS AND MORE. THE STRONG CENTRAL 5" SQUARE STEEL POST HOLDS A MOBILE CASTER BASE AND FEATURES INTERNAL CABLE MANAGEMENT. THE UNIVERSAL VESA TILT MOUNT HOLDS 30"-50" SCREENS AND TILTS +15° AND -5° TO PROVIDE SECURE MOUNTING AND OPTIMAL VIEWING. TILT ANGLE LOCKS IN WITH TWIST KNOB. THE WORK SURFACE HAS A TOUGH PLASTIC LAMINATE FINISH, MEASURES 36"W X 20"D X 1" THICK AND IS HEIGHT ADJUSTABLE. THE MOBILE BASE HAS 4" RUBBER CASTERS (2 LOCKING) AND MEASURES 38"W X 34"D X 10"H. THIS PORTABLE WORKSTATION FITS THROUGH STANDARD DOORWAYS. EASY ASSEMBLY. OPTIONAL KEYBOARD TRAY ACCOMMODATES MOUSE PAD AND LOCKS FOR SECURITY, AND CPU HOLDER PROVIDES ONBOARD STORAGE FOR UNITS UP TO 9"W (SOLD SEPARATELY).
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARPETS FOR KIDS ABC Caterpillar 6.75 ft. x 9.42 ft. Oval Rug (2295)
- ZORO SELECT Clock, Digital, 17-1/2" W, 4" Digit Size (PGE441RSE)
- HARTFORD Hartford Credenza in Two Tone Distressed Black (IMHF689)
- REGENCY Kee Square & Round Tables, 48 W, 48 L, 29 H, Wood, Metal Top, Ash Grey (TB4848AGBPBK)
- GLOBAL EQUIPMENT Mobile Computer Cart, 27"W x 24-1/2"D x 41"H, Beige (309235BG)
- GLOBAL EQUIPMENT Mobile Storage Charging Cart for 36 iPads Tablets, Putty, Assembled (987877PYA)
- GLOBAL EQUIPMENT Medical Computer Cart, 27"W x 24-1/2"D x 41"H, Black (309235BKA)
- REGENCY Regency Legacy Wood Printer Stand- Mahogany (LPFS2121MH)
- LUXOR Cart, Mobile Type, Plastic, 24" W (LP54-B)
- GLOBAL INDUSTRIAL 32-Device Charging Cart For Chromebooks And Tablets, Gray, Assembled (670052GYA)
- SAFCO Under Desk Printer/Fax Stand, 4 Casters, 19"x16"x13-1/2", Black (SAF5206BL)
- Global Equipment Media Stands & Carts