Global Equipment

LCD Mobile Console Computer Cabinet, Dark Gray


product price: $1,133.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

DESIGNED FOR OPTIMUM, ERGONOMIC VIEWING THAT HELPS INCREASE PRODUCTIVITY. CONVENIENT SLOPED DISPLAY HELPS REDUCE NECK STRAIN FOR COMFORT AND GLARE FOR CLEAR MONITOR VIEWING. INCLUDES 2 TYPES OF MONITOR MOUNTS TO HOLD LCD MONITORS UP TO 21" DIAGONAL AND 3-1/2" THICK. INCLUDES A VESA MOUNT MONITOR BRACKET AND ADJUSTABLE CHANNEL FORMED ARMS THAT SUPPORT THE MONITOR FRAME. THE LOCKING MONITOR COMPARTMENT INCLUDES A BREAK-RESISTANT 18-1/2"W X 16-1/2"H ACRYLIC WINDOW FRAMED IN HEAVY-DUTY STEEL. WINDOW PANEL IS REMOVABLE WHICH GIVES EASY ACCESS TO TOUCH SCREEN MONITORS. INCLUDES A 6-1/2" LEDGE FOR ADDITIONAL WORK SURFACE. LOCKING KEYBOARD DRAWER AND HEIGHT ADJUSTABLE PRINTER SHELF EXTENDS FULLY ON STEEL BALL BEARING SUSPENSIONS. LOWER COMPARTMENT HAS FRONT AND REAR DOORS. CABLE MANAGEMENT OPENINGS THROUGHOUT. ALL LOCKS ARE KEYED ALIKE FOR DEPENDABLE SECURITY THAT LIMITS ACCESS TO COMPONENTS AND PREVENTS THEFT AND VANDALISM. REAR PANELS ARE LOUVERED TO REGULATE HEAT. MOVES ON 5" DIAMETER SWIVEL CASTERS (2 LOCKING). DARK GRAY POWDER COAT FINISH. OPTIONAL FAN WITH 5'L POWER CORD REDUCES HEAT BUILD UP. ORDER ONE FAN FOR EACH UPPER, LOWER AND SIDE CAR CABINET. UPPER FRAME CONSISTS OF: 24 GAUGE PANELS, 19 GAUGE SLIDING KEYBOARD/MOUSE TRAY. LOWER FRAME CONSISTS OF: 23 GAUGE DOOR & DOOR FRAME, 23 GAUGE SIDE & BOTTOM PANELS, 20 GAUGE DRAWER THICKNESS. OPTIONAL ACCESSORY SIDE SHELVES, CPU SIDE CAR CABINET, FAN AND SLIDING MOUSE TRAY ARE SOLD SEPARATELY. EASY ASSEMBLY. DIMENSIONS:
    UPPER COMPARTMENT 24-1/2"W X 22-1/2"D X 22-1/8"H LOWER INTERIOR COMPARTMENT 20-3/4"W X 21"D X 23-1/4"H LOCKING SLIDE-OUT KEYBOARD DRAWER 19-1/2"W X 17-3/4"D X 2-1/4"H ACRYLIC WINDOW 18 1/2"W X 16 1/2"H OVERALL UNIT 24-1/2"W X 22-1/2"D X 55-1/2"H

Restrictions

  • This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.