Global Equipment

LCD Counter Top Security Computer Cabinet, Dark Gray


product price: $427.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

LCD COMPUTER CABINET CONVENIENTLY KEEPS YOUR LCD FLAT SCREEN MONITOR AND KEYBOARD SAFE & ACCESSIBLE. THIS COMPUTER CABINET IS DESIGNED TO HOLD LCD FLAT SCREENS. SECURE STEEL CABINET PREVENTS THEFT AND VANDALISM BY LIMITING ACCESS TO MONITOR AND KEYBOARD. CONVENIENTLY PLACE THIS CABINET ON ANY DESKTOP OR COUNTERTOP FOR COMPUTER USE. LOCKING MONITOR DOOR HAS A 21" BREAK RESISTANT ACRYLIC VIEWING WINDOW FRAMED IN HEAVY DUTY STEEL. LCD CABINET FEATURES A CONVENIENT SLOPED WRITING SURFACE WITH 2 ORGANIZING COMPARTMENTS THAT STORE 8-1/2" X 11" PAPERS AND MAGAZINES. SLIDE-OUT LOCKING KEYBOARD/MOUSE DRAWER IS FULLY EXTENDABLE ON BALL BEARING SLIDES. DRAWER INCLUDES A CYLINDER LOCK FOR SECURITY AND RECESSED DRAWER HANDLE. MONITOR COMPARTMENT IS LOUVERED TO REDUCE HEAT BUILD UP. INCLUDES CONVENIENT CABLE MANAGEMENT PORTS. ALL LOCKS ARE KEYED ALIKE. DARK GRAY POWDER COATED FINISH. INTERIOR COMPARTMENT MEASURES 24"W X 9"D X 19-1/4"H. MEASURES 24-1/2"W X 22-1/2"D X 29-1/2"H OVERALL. ASSEMBLES EASILY. 24 GAUGE PANELS, 19 GAUGE SLIDING KEYBOARD/MOUSE TRAY. OPTIONAL AC FAN KIT (SOLD SEPARATELY) REDUCES HEAT BUILD UP.

Restrictions

  • This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.