Global Equipment

LCD Console Counter Top Security Computer Cabinet, Light Gray


product price: $526.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

LCD CONSOLE COUNTER TOP SECURITY COMPUTER CABINET - GRAY - 273114GY LCD CONSOLE COMPUTER CABINET CONVENIENTLY STORES FLAT SCREEN MONITORS AT AN OPTIMUM, ERGONOMIC VIEWING ANGLE FOR INCREASED PRODUCTIVITY. THIS COMPUTER CABINET IS DESIGNED TO KEEP YOUR LCD FLAT SCREEN MONITOR & KEYBOARD SAFE WHILE ALLOWING PERSONNEL OR VISITOR USAGE. CONVENIENTLY PLACE THIS CABINET ON ANY DESKTOP OR COUNTERTOP FOR COMPUTER USE. CONVENIENT SLOPED CONSOLE DISPLAY HELPS REDUCE NECK STRAIN FOR COMFORT AND GLARE FOR CLEAR MONITOR VIEWING. INCLUDES 2 TYPES OF MONITOR MOUNTS TO HOLD LCD MONITORS UP TO 19" AND 3-1/2" THICK. INCLUDES A VESA MOUNT MONITOR BRACKET AND ADJUSTABLE CHANNEL FORMED ARMS THAT SUPPORT THE MONITOR FRAME. THE LOCKING MONITOR COMPARTMENT INCLUDES A BREAK RESISTANT ACRYLIC WINDOW FRAMED IN HEAVY-DUTY STEEL. INCLUDES A 6-1/2" LEDGE THAT ACTS AS AN ADDITIONAL WORK SURFACE. SLIDE-OUT LOCKING KEYBOARD/MOUSE DRAWER IS FULLY EXTENDABLE ON BALL BEARING SLIDES. DRAWER INCLUDES A CYLINDER LOCK FOR SECURITY AND RECESSED DRAWER HANDLE. MONITOR COMPARTMENT IS LOUVERED TO REDUCE HEAT BUILD UP. INCLUDES CONVENIENT CABLE MANAGEMENT PORTS. ALL LOCKS ARE KEYED ALIKE. MEASURES 24-1/2"W X 22-3/8"D X 22-1/4"H OVERALL. ASSEMBLES EASILY. 24 GAUGE PANELS, 19 GAUGE SLIDING KEYBOARD/MOUSE TRAY.OPTIONAL AC FAN KIT (SOLD SEPARATELY) REDUCES HEAT BUILD UP.

Restrictions

  • This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.