Shop All Electrical Raceways
Global Equipment
Interion U-Shaped Reception Station w/Raceway 88"W x 44"D x 46"H Cherry Counter Gray Panel
Mfr # 249008NCG
Zoro # G302573735
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,799.99
Free 30-Day Returns
Key Features
- Height 20 in
- Reduction claims Sediment, chlorine, taste, odor
- Microns 5
- Type Carbon block
- Diameter 2-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Equipment
- MFR # 249008NCG
- Zoro # G302573735
- Country of Origin China
- Category Electrical Raceways
Dimensions
Height | 20 in |
Diameter | 2-1/2 in |
Details
Reduction claims | Sediment, chlorine, taste, odor |
Microns | 5 |
Type | Carbon block |
Gallons per minute | 2 |
Construction | Carbon |
Description
U-SHAPED RECEPTION STATION WITH RACEWAY, 88"W X 44"D X 46"H, CHERRY COUNTER, GRAY PANEL INTERION® BY GEC RECEPTION STATIONS WITH RACEWAYS ALLOW CONVENIENT STORAGE OF WIRES & CABLES WHILE MAINTAINING AN ATTRACTIVE, PROFESSIONAL APPEARANCE. RECEPTION STATIONS ARE IDEAL FOR RECEPTION ROOMS AND SECURITY AREAS. RECEPTION COUNTERS AND WORK SURFACES ARE MADE USING 1" THICK SCRATCH RESISTANT LAMINATE. 12"D RECEPTION COUNTER PROVIDES A CONVENIENT WRITING SURFACE FOR GUEST AND VISITORS WHILE MAINTAINING RECEPTIONIST PRIVACY. DESKTOPS INCLUDE 2-3/16" DIAMETER CABLE MANAGEMENT GROMMET OPENING(S). DESK FRAMING IS MADE OF BLACK FINISHED STEEL FOR STRENGTH THAT LASTS. RECEPTION STATION PANELS CONSIST OF INTERION® PARTITIONS THAT HELP REDUCE NOISE AND CREATE PRIVACY. RECEPTION PANELS ARE FLAME RETARDANT TO MEET THE CALIFORNIA 117 FLAMMABILITY STANDARD. 1-3/4" THICK FABRIC UPHOLSTERED PANELS FEATURE AN INTERIOR ENGINEERED WOOD (MDF) FRAME AND HONEYCOMB CORE COVERED WITH A HEAVY TACKABLE LINER FOR STRUCTURAL STRENGTH AND SUPPORT. PANEL TRIM IS FINISHED WITH SELF-EXTINGUISHING EXTRUDED POLYMER THAT OFFERS OPTIMUM SAFETY AND RIGIDITY. PANELS FEATURE RACEWAYS THAT PROVIDE CONVENIENT ACCESS FOR DATA CABLES & ELECTRICAL WIRING. 4"H BLACK POWDER COATED STEEL RACEWAYS INCLUDE CABLE MANAGEMENT OPENINGS FOR PHONE & DATA CABLES. REMOVABLE RACEWAY COVERS ALLOW EASY WIRING ACCESS. NON-ELECTRIC RACEWAY INCLUDES A BASIC RACEWAY WITHOUT CABLING. INCLUDES ADJUSTABLE LEVELING FEET THAT ARE IDEAL FOR UNEVEN SURFACES. U-SHAPED RECEPTION STATION INCLUDES A 72"W DESK. DESKS ACCEPT INSTALLATION OF OPTIONAL STORAGE OPTIONS (SOLD SEPARATELY) INCLUDING PEDESTAL FILE, KEYBOARD DRAWER AND MOUSE TRAY . EASY ASSEMBLY..
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLARIS Wire Connector, Insulated, 14 AWG, 2/0 AWG (ITD-2/0B)
- SCHNEIDER ELECTRIC Bimetallic Overload Relay 600V 25A Iec (LR3D07)
- FORD Generator Cover (FGC11A1)
- MERSEN Finger Safe Fuse Block, CC UL Class, 3 Poles, 30A Amp Range, 600V AC/DC Volt Rating (USCC3)
- KABLE KONTROL J - Channel Desk / Wall Cable Raceway - 48" Long - Black (J-00205)
- NVENT HOFFMAN Lay-In Wireway, 1 ft., 4inWx4inH, Steel (F44G12)
- BLACK BOX Rackmount Cable Raceway 1U Single Sided - Horizontal (RMT100A-R4)
- NVENT HOFFMAN Hinged Cover Wiring Trough, 6inWx6inH (F66T36HC)
- WIEGMANN Straight Wireway, NEMA 1, Length 6 Ft, Gray (HS446)
- LEGRAND Raceway, Series Eclipse PN03, 8 ft., Ivory (PN03L08V)
- PANDUIT Base Wiring Duct, Type FS, Solid Wall, White, 4" x 4" x 1' (6-Pack), No Mounting Holes (FS4X4WH6NM)
- Global Equipment Raceways