Shop All Desks
Global Equipment
Interion U-Shaped Reception Station With Cherry Counter Blue Paneling, 124"W x 44"D x 44"H
Mfr # 249010CB
Zoro # G602536621
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$4,577.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Equipment
- MFR # 249010CB
- Zoro # G602536621
- Country of Origin China
- Category Desks
Description
U-SHAPED RECEPTION STATION, 124"W X 44"D X 44"H, CHERRY COUNTER, BLUE PANEL INTERION® BY GEC RECEPTION STATIONS ARE BUILT FOR STRENGTH, FUNCTIONALITY AND CONVENIENCE IDEAL FOR RECEPTION ROOMS AND SECURITY AREAS. RECEPTION COUNTERS AND WORK SURFACES ARE MADE USING 1 THICK SCRATCH RESISTANT LAMINATE. 12"D RECEPTION COUNTER PROVIDES A CONVENIENT WRITING SURFACE FOR GUEST AND VISITORS WHILE MAINTAINING PERSONNEL PRIVACY. DESKTOPS INCLUDE 2-3/16" DIAMETER CABLE MANAGEMENT GROMMET OPENING(S). DESK FRAMING IS MADE OF BLACK FINISHED STEEL FOR STRENGTH THAT LASTS. RECEPTION STATION PANELS CONSIST OF INTERION® PARTITIONS THAT HELP REDUCE NOISE AND CREATE PRIVACY. RECEPTION PANELS ARE FLAME RETARDANT TO MEET THE CALIFORNIA 117 FLAMMABILITY STANDARD. THESE 1-3/4 THICK FABRIC UPHOLSTERED PANELS FEATURE AN INTERIOR ENGINEERED WOOD (MDF) FRAME AND HONEYCOMB CORE COVERED WITH A HEAVY TACKABLE LINER FOR STRUCTURAL STRENGTH AND SUPPORT. PANEL TRIM IS FINISHED WITH SELF-EXTINGUISHING EXTRUDED POLYMER THAT OFFERS OPTIMUM SAFETY AND RIGIDITY. INCLUDES ADJUSTABLE LEVELING FEET THAT ARE IDEAL FOR UNEVEN SURFACES. U-SHAPED RECEPTION STATION INCLUDES A 48"W AND A 60"W DESK. DESKS ACCEPT INSTALLATION OF OPTIONAL STORAGE OPTIONS (SOLD SEPARATELY) INCLUDING PEDESTAL FILE, KEYBOARD DRAWER AND MOUSE TRAY . EASY ASSEMBLY.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE 24" W X 24" L X 20.25" H, Vinyl, Black (JB-TABLE-BK-GG)
- BLUE RIDGE ERGONOMICS High Bench Chair, Vinyl, 26" to 35" Height, No Arms, Black (BR-VHBCH-MB-RG-T0-A0-BF-RG-8540)
- BAXTON STUDIO Chloe Modern Bohemian Walnut Brown Finished Mahogany Wood and Natural Rattan Dining Chair (225-13107-ZORO)
- CANDLE-LITE CANDLE TEA LGHTS WHT 50PK (4231595)
- GLOBAL EQUIPMENT Interion U-Shaped Reception Station w/Raceway 124"W x 44"D x 46"H Gray Counter Blue Panel (249010NGB)
- GLOBAL EQUIPMENT 72" Computer LAN Workstation, 72"W x 30"D x 74"H, Gray, Unassembled (651319)
- GLOBAL EQUIPMENT Interion Office Desk with 6 drawers - 72" x 24" - Cherry (670076CH)
- GLOBAL EQUIPMENT Interion 48" Right Handed Return Table, Gray (812235GY)
- GLOBAL EQUIPMENT Interion Office Desk With 3 Drawers, 60"W x 24"D - Gray (670073GY)
- GLOBAL EQUIPMENT Interion Steel Teachers Desk 60x30 - Mahogany Top with Black Frame (D27M)
- TECHNI MOBILI Techni Mobili RTA-B002-GPH06 Rolling Laptop Cart with Storage - Graphite (RTA-B002-GPH06)
- Global Equipment Desks