Shop All Desks
Global Equipment
Interion Pre-Configured Office Cubicle - 8'W x 8'D x 72"H- Starter Kit - Gray
Mfr # 236624GY
Zoro # G202593796
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,550.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Equipment
- MFR # 236624GY
- Zoro # G202593796
- Country of Origin China
- Category Desks
Description
INTERION® PRE-CONFIGURED CUBICLE PARTITIONED OFFICE 8W X 8D X 6H STARTER GRAY FABRIC GRAY PARTITION PANELS HELP REDUCE NOISE, CREATE PRIVACY & USE SPACE EFFICIENTLY. USE INTERION® BY GEC PRE-CONFIGURED PARTITIONED OFFICES TO CREATE PRIVATE OFFICE SPACES, CUBICLES, RECEPTION STATIONS AND CALL CENTERS FOR ANY OFFICE ENVIRONMENT. PANELS ARE FLAME RETARDANT TO MEET THE CALIFORNIA 117 FLAMMABILITY STANDARD. 1-3/4 THICK FABRIC UPHOLSTERED PANEL FEATURES AN INTERIOR ENGINEERED WOOD (MDF) FRAME AND HONEYCOMB CORE COVERED WITH HEAVY TACKABLE LINER FOR STRUCTURAL STRENGTH AND SUPPORT. PANEL TRIM IS FINISHED WITH SELF-EXTINGUISHING EXTRUDED POLYMER THAT OFFERS OPTIMUM SAFETY AND RIGIDITY. PARTITIONED OFFICE INCLUDES SIX 4' PANELS, ONE 5' PANEL AND NECESSARY HARDWARE. PARTITION PANELS INCLUDE ADJUSTABLE LEVELING FEET THAT ARE IDEAL FOR UNEVEN SURFACES. EASY ASSEMBLY.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHILDCRAFT Construction Paper Holder, 29-3/8 x 12-3/4 x 15 Inches (401002)
- RUGGIES Reusable Rug Grippers (RU011132)
- MONARCH Chaise Lounge Covers Blue, 2PK (CC-HS3085BL-2PK)
- ENDURANCE Endurance Bed, Midnight Blue, 15 in H (7500MB)
- GLOBAL EQUIPMENT Interion Office Desk with 3 Drawers - 60" x 24" - Cherry (670073CH)
- GLOBAL EQUIPMENT Interion U-Shaped Reception Station With Cherry Counter Blue Paneling, 124"W x 44"D x 44"H (249010CB)
- GLOBAL EQUIPMENT Interion Office Desk with 3 Drawers - 48" x 24" - Gray (670078GY)
- GLOBAL EQUIPMENT Interion 48" Right Handed Return Table, Gray (812235GY)
- GLOBAL EQUIPMENT Interion Steel Teachers Desk 60x30 - Mahogany Top with Black Frame (D27M)
- GLOBAL EQUIPMENT 72" Computer LAN Workstation, 72"W x 30"D x 74"H, Gray, Unassembled (651319)
- MONARCH SPECIALTIES Computer Desk, Home Office, Corner, Storage Drawers, L Shape, Work, Laptop, Laminate, Black (I 7431)
- Global Equipment Desks