Shop All Desk Chairs
Global Equipment
Interion Mesh Office Chair With Mid Back, Vinyl, Black
Mfr # A2813TMI-V
Zoro # G702539027
product price: $212.99
/ea
Free Shipping & Returns
$212.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Equipment
- MFR # A2813TMI-V
- Zoro # G702539027
- UPC # 707022381246
- Country of Origin China
- Category Desk Chairs
Description
INTERION® ARMLESS MESH BACK TASK CHAIR, VINYL, BLACK THIS INTERION® BY GEC MESH BACK TASK CHAIR WITH A VINYL UPHOLSTERED SEAT IS PERFECT FOR OFFICES, CONFERENCE ROOMS, SEMINARS AND MORE. ERGONOMIC DESIGN WITH NYLON MESH BACK CONFORMS TO BODY FOR COOL, VENTILATED AND SUPPORTIVE COMFORT. 16-1/2"H X 17-3/4"W PLASTIC TRIM BACKREST ENSURES LONG LASTING DURABILITY AND BUILT-IN LUMBAR SUPPORT PROVIDES ADDED BACK COMFORT. RATCHET BACK HEIGHT ADJUSTMENT ALLOWS EASY BACK REST HEIGHT ADJUSTMENT 1-1/2 INCHES. 18-1/2" SQUARE VINYL UPHOLSTERED SEAT HAS COMFORTABLE 3-3/4" THICK CUSHIONING IS COVERED IN LONG LASTING, DURABLE VINYL UPHOLSTERY FOR AN ATTRACTIVE LOOK. WATERFALL CONTOURED SEAT HELPS TO REDUCE STRESS ON KNEES AND HELPS ENSURE PROPER CIRCULATION. CONTOURED BACK PROVIDES LUMBAR SUPPORT AND ENCOURAGES PROPER POSTURE. 18" - 23.25" SEAT HEIGHT ADJUSTMENT. POLYPROPYLENE FIVE-BLADE BASE WITH 2" DUAL-WHEEL CARPET CASTERS PROVIDE EASY MOBILITY. EASY ASSEMBLY. OVERALL DIMENSIONS: 24"W X 24"D X 38-3/4"H
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACURITE Large Digital Clock W/ Indoor Temperature, 14.5" (75152M)
- ALATERRE FURNITURE Brookline 42" Round Wood with Concrete-Coating Coffee Table (AWBL42CC)
- GLOBAL INDUSTRIAL Operator Chair, Fabric Upholstery, Black (252261BK)
- HOMELEGANCE Lordsburg Arm Chair (5473A)
- GLOBAL EQUIPMENT Interion Ergonomic Chair With High Back Adjustable Arms, Mesh, Black (SL-F12ABK)
- GLOBAL EQUIPMENT Interion Plastic Office Chair - Black (A820TE)
- OFFICE STAR Managerial Chair, Leather, 19-3/4" to 22-1/2" Height, Adjustable Arms, Black (27008)
- FLASH FURNITURE Office Desk 47-1/4" W, Silver (NAN-WK-008-GG)
- OFFICE STAR Desk Chair, Mesh, Black (5505)
- OFFICE STAR Managerial Chair, Leather, 19" to 22" Height, Fixed Arms, Black (FL660-U6)
- MAYLINE Training Chair, Mesh, 18" Height, Flip-Up Arms, Black/Gray (KTX3)
- Global Equipment Office Chairs