Global Equipment

Interion® Mesh Office Chair With Mid Back & Adjustable Arms, Fabric, Blue


product price: $210.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Style Mid Back Chair
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Details

Style Mid Back Chair

Description

INTERION® MESH BACK TASK CHAIR WITH ADJUSTABLE ARMRESTS THIS INTERION® BY GEC MESH BACK TASK CHAIR WITH A FABRIC UPHOLSTERED SEAT IS PERFECT FOR OFFICES, CONFERENCE ROOMS, SEMINARS AND MORE. ERGONOMIC DESIGN WITH NYLON MESH BACK CONFORMS TO BODY FOR COOL, VENTILATED AND SUPPORTIVE COMFORT. 16-1/2"H X 17-3/4"W PLASTIC TRIM BACKREST ENSURES LONG LASTING DURABILITY AND BUILT-IN LUMBAR SUPPORT PROVIDES ADDED BACK COMFORT. RATCHET BACK HEIGHT ADJUSTMENT ALLOWS EASY BACK REST HEIGHT ADJUSTMENT 1-1/2 INCHES. 18-1/2" SQUARE FABRIC UPHOLSTERED SEAT HAS COMFORTABLE 3-3/4" THICK CUSHIONING IS COVERED IN LONG LASTING, DURABLE ACRYLIC FABRIC UPHOLSTERY FOR AN ATTRACTIVE LOOK. WATERFALL CONTOURED SEAT HELPS TO REDUCE STRESS ON KNEES AND HELPS ENSURE PROPER CIRCULATION. CONTOURED BACK PROVIDES LUMBAR SUPPORT AND ENCOURAGES PROPER POSTURE. 18" TO 23-1/4" SEAT HEIGHT ADJUSTMENT. HEIGHT ADJUSTABLE T-ARMS ALIGN ARMS AND WRISTS CORRECTLY FOR DATA ENTRY WORK. ARMS ALSO ADJUST SIDE TO SIDE. POLYPROPYLENE FIVE-BLADE BASE WITH 2" DUAL-WHEEL CARPET CASTERS PROVIDE EASY MOBILITY. EASY ASSEMBLY. MEETS/EXCEEDS BIFMA STANDARDS. OVERALL DIMENSIONS: 24"W X 24"D X 38-3/4"H

Restrictions

  • This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.