Shop All Desk Chairs
Global Equipment
Interion Mesh Ergonomic Chair With High Back Adjustable Arms, Mesh, Gray
Mfr # SL-F12AGY
Zoro # G002539079
product price: $600.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$600.99
Free 30-Day Returns
Key Features
- Style Ergonomic Chair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Equipment
- MFR # SL-F12AGY
- Zoro # G002539079
- UPC # 707022355339
- Country of Origin Taiwan, Province of China
- Category Desk Chairs
Details
Style | Ergonomic Chair |
Description
INTERION® MESH TASK CHAIR, GRAY INTERION® BY GEC ALL MESH TASK CHAIR IS A MODERN TAKE ON A TRADITIONAL CHAIR WITH ENOUGH FEATURES TO ACCOMMODATE ANY USER. SLEEK SILVER FRAME WITH MESH SEAT AND BACK STANDS OUT IN ANY SETTING. THE HEADREST IS REMOVABLE AS WELL AS ADJUSTABLE (BACK AND FORTH), OFFERING MAXIMUM NECK COMFORT. BACK IS HEIGHT ADJUSTABLE WITH A BUILT IN LUMBAR SUPPORT TO REDUCE BACK AND NECK TENSION WHILE YOU WORK. THE SEAT'S SYNCHRO TILT MECHANISM SUPPORTS YOUR BODY BY ALLOWING THE SEAT AND BACK TO RECLINE AT DIFFERENT RATES, LEAVING YOUR FEET RELATIVELY FLAT ON THE GROUND AS YOU RECLINE BACK. SEAT SLIDER ADJUSTS THE DEPTH OF THE SEAT PAN UP TO 2" TO ACCOMMODATE A USER OF ANY HEIGHT. HEIGHT ADJUSTABLE ARMRESTS ARE PADDED. OVERALL DIMENSIONS: 28"W X 45-1/4"D X 45-1/4" TO 51-1/8"H SEAT DIMENSIONS: 19-3/4"W X 20-3/4"D BACK DIMENSIONS: 19-1/2"W X 31" TO 33-1/2"H
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Victor Giton 'Water Lilies' Canvas Art, 14x19 (MA0445-C1419GG)
- BIGGIES SCENES Window Well Scenes-Moss, 120 in wide x 60 in high (BG-WW-MOS-120)
- HD FCWAX11S FastCap Soft Refill Stick No. 11 (FCWAX11S)
- ALERA Bow Front Desk, 41-3/8" D, 71" W, 29-1/2" H, Medium Cherry, Woodgrain Laminate (ALEVA227236MC)
- GLOBAL EQUIPMENT Interion Plastic Office Chair - Black (A820TE)
- GLOBAL EQUIPMENT Interion Ergonomic Chair With High Back Adjustable Arms, Mesh, Black (SL-F12ABK)
- FLASH FURNITURE Drafting Chair, Mesh, Black (BL-ZP-809D-BK-GG)
- SAFCO All-Mesh Chair, Big And Tall (3505BL)
- MONARCH SPECIALTIES Office Chair, Adjustable Height, Swivel, Ergonomic, Armrests, Computer Desk, Work, Metal, White (I 7462)
- OFFICE STAR Executive Chair, Mesh, 18-13/16" to 23-1/16" Height, Black (55403)
- BENCHPRO Ergonomic Chair, Fabric, 21" to 31" Height, Blue (WAT-DFB-TLC-WW-BLUE)
- Global Equipment Office Chairs