Global Equipment

Interion Mesh Back Task Stool, Black


product price: $518.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Free 30-Day Returns

Key Features

  • Style Task Stool
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Details

Style Task Stool

Description

INTERION® HIGH BACK MESH TASK STOOL, BLACK INTERION® BY GEC HIGH BACK MESH STOOL INCLUDES BUILT-IN LUMBAR SUPPORT TO REDUCE BACK AND NECK TENSION WHILE YOU WORK. 3" THICK FABRIC SEAT IS CONTOURED FOR COMFORT. PNEUMATIC SEAT MECHANISM ADJUSTS 24" TO 30" IN HEIGHT RANGE. 20" CHROME FOOTING SITS ATOP A 27.5" WIDE BASE, GIVING YOU STABILITY AND SUPPORT. PADDED ARMRESTS ARE ADJUSTABLE IN HEIGHT. 350 LB. WEIGHT CAPACITY. OVERALL DIMENSIONS: 26-1/2"W X 26-1/4"D X 48-3/4" TO 50-3/4"H SEAT DIMENSIONS: 20-1/2"W X 19-1/2"D BACK DIMENSIONS: 21"W X 26-1/2"H

Restrictions

  • This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.