Shop All Electrical Raceways
Global Equipment
Interion L-Shaped Reception Station w/Window Raceway 80"W x 80"D x 46"H Cherry Counter Blue
Mfr # 694912WNCB
Zoro # G202574122
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$3,238.99
Free 30-Day Returns
Key Features
- Width 80 in
- Height 46 in
- Depth 80 in
- Window Partial
- Type Reception station
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Equipment
- MFR # 694912WNCB
- Zoro # G202574122
- Country of Origin China
- Category Electrical Raceways
Dimensions
Width | 80 in |
Height | 46 in |
Depth | 80 in |
Window size(wxh) | 31 x 9 in |
Details
Window | Partial |
Type | Reception station |
Color finish | Blue |
Partition style | Non-powered with base |
Frame color | Black |
Description | L-shaped |
Partition type | Standard panel |
Top finish | Cherry |
Assembly | Unassembled |
Panel feature | Partial window |
Description
L-SHAPED RECEPTION STATION WITH WINDOW AND RACEWAY, 80"W X 80"D X 46"H, CHERRY COUNTER, BLUE PANEL INTERION® BY GEC RECEPTION STATIONS WITH WINDOWS & RACEWAYS ALLOW CONVENIENT STORAGE OF WIRES & CABLES WHILE MAINTAINING AN ATTRACTIVE, PROFESSIONAL APPEARANCE. RECEPTION STATIONS ARE IDEAL FOR RECEPTION ROOMS AND SECURITY AREAS. RECEPTION COUNTERS AND WORK SURFACES ARE MADE USING 1" THICK SCRATCH RESISTANT LAMINATE. 12"D RECEPTION COUNTER PROVIDES A CONVENIENT WRITING SURFACE FOR GUEST AND VISITORS WHILE MAINTAINING RECEPTIONIST PRIVACY. DESKTOPS INCLUDE 2-3/16" DIAMETER CABLE MANAGEMENT GROMMET OPENING(S). DESK FRAMING IS MADE OF BLACK FINISHED STEEL FOR STRENGTH THAT LASTS. RECEPTION STATION PANELS CONSIST OF INTERION® PARTITIONS WHICH HELP REDUCE NOISE AND CREATE PRIVACY. THESE RECEPTION STATIONS FEATURE A 5MM THICK TRANSLUCENT POLYCARBONATE WINDOW WHICH ALLOWS LIGHT IN WHILE STILL MAINTAINING PRIVACY. THESE WINDOWS BRING AN ELEGANT AND UPSCALE LOOK TO ANY OFFICE SPACE, PERFECT FOR FIRST IMPRESSIONS. RECEPTION PANELS ARE FLAME RETARDANT TO MEET THE CALIFORNIA 117 FLAMMABILITY STANDARD. 1-3/4" THICK FABRIC UPHOLSTERED PANELS FEATURE AN INTERIOR ENGINEERED WOOD (MDF) FRAME AND HONEYCOMB CORE COVERED WITH A HEAVY TACKABLE LINER FOR STRUCTURAL STRENGTH AND SUPPORT. PANEL TRIM IS FINISHED WITH SELF-EXTINGUISHING EXTRUDED POLYMER THAT OFFERS OPTIMUM SAFETY AND RIGIDITY. PANELS FEATURE RACEWAYS THAT PROVIDE CONVENIENT ACCESS FOR DATA CABLES & ELECTRICAL WIRING. 4"H BLACK POWDER COATED STEEL RACEWAYS INCLUDE CABLE MANAGEMENT OPENINGS FOR PHONE & DATA CABLES. REMOVABLE RACEWAY COVERS ALLOW EASY WIRING ACCESS. NON-ELECTRIC RACEWAYS INCLUDE A BASIC RACEWAY WITHOUT CABLING. INCLUDES ADJUSTABLE LEVELING FEET THAT ARE IDEAL FOR UNEVEN SURFACES. L-SHAPED RECEPTION STATION INCLUDES 36" CORNER DESK AND TWO 36"W X 24"D RETURNS. DESKS ACCEPT INSTALLATION OF OPTIONAL STORAGE OPTIONS (SOLD SEPARATELY) INCLUDING PEDESTAL FILE, KEYBOARD DRAWER AND MOUSE TRAY
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON ELECTRICAL RECEPTACLES 20A WR TR HG SLIM GFCI WHT (GFWT2-HGW)
- BELL Electrical Box Cover, 1 Gang, Aluminum, Flip/Snap (MX1250W)
- CRYDOM Solid State Relay, 4 to 32VDC, 6A (DR48D06)
- REMINGTON INDUSTRIES Nickel Chromium Resistance Wire, Nichrome 80, 18 AWG, 100' Length, 0.0400" Diameter, Silver (18N80100)
- LEGRAND Wiremold NMW Raceway Wire Channel, 60 in L, 1516 in W, 1 Channel, Plastic, White (NMW1)
- PANDUIT Raceway, Series TG70, 8 ft., Off White (TG70IW8)
- NVENT HOFFMAN Feed-Through Wireway, 3 ft., 4inWx4inH (F44W36)
- LEGRAND Internal Elbow, Ivory, Steel, Elbows (V2417M)
- KABLE KONTROL Cable Tray Divider (KK-DIV-EZ)
- PANDUIT Raceway, Panduct Type FS, 6 ft., Light Gray (FS3X3LG6NM)
- LEGRAND Raceway, Series 2600, 10 ft., Gray (2600-10)
- Global Equipment Electrical Raceways