Shop All Desk Chairs
Global Equipment
Interion Heavy Duty Chair With High Back Adjustable Arms, Mesh, Black
Mfr # 63716-SRL-130
Zoro # G002539246
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$454.99
Free 30-Day Returns
Key Features
- Style High Back Chair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Equipment
- MFR # 63716-SRL-130
- Zoro # G002539246
- UPC # 707022355384
- Country of Origin Taiwan, Province of China
- Category Desk Chairs
Details
Style | High Back Chair |
Description
INTERION® HEAVY DUTY ALL MESH TASK CHAIR, BLACK THE INTERION® BY GEC HEAVY DUTY MESH TASK CHAIR IS BUILT TO LAST. THE SEAT HAS A DOUBLE LAYER OF MESH TO OFFER MAXIMUM SUPPORT AND THE CHAIR INCLUDES AN UPGRADED CYLINDER MECHANISM TO SUPPORT UP TO 275 LBS. LARGE 60MM (2.3") CASTERS OFFER STABILITY AND SUPPORT. FEATURES ADJUSTABLE LUMBAR SUPPORT AND A SYNCHRO TILT WITH SEAT SLIDER TO ACCOMMODATE ALL USERS. BACKREST LOCKS INTO 3 TILT POSITIONS. HEIGHT ADJUSTABLE ARMRESTS ARE PADDED. OVERALL DIMENSIONS: 27-1/2"W X 25"D X 39" - 43-1/2"H SEAT DIMENSIONS: 21-1/2"W X 20"D BACK DIMENSIONS: 21-1/2"W X 29"H
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLASTICOS MQ 5-Drawer Storage Cabinet 13 in. W x 39 in. H x 15 in. D in White (548-WHT2PK)
- HIRSH 15" W 4 Drawer File Cabinet, Black, Letter (16699)
- MACCOURT Maccourt Products W4217 Type M Window Well Cover (284968)
- TRADEMARK FINE ART David Lloyd Glover 'Vermont Romance' Canvas Art, 18x24 (DLG0119-C1824GG)
- GLOBAL EQUIPMENT Interion Ergonomic Chair With High Back Adjustable Arms, Mesh, Black (SL-F12ABK)
- GLOBAL EQUIPMENT Interion Mesh Office Chair With 23-1/2"H Back Adjustable Arms, Fabric, Black (A90342TMI+38L1)
- GLOBAL EQUIPMENT Interion Plastic Office Chair - Black (A820TE)
- GLOBAL EQUIPMENT Interion Mesh Ergonomic Chair With High Back Adjustable Arms, Mesh, Gray (SL-F12AGY)
- DREAMSEAT Office Chair 1000 with Boston Bruins Logo (XZOC1000-PSNHL40020)
- FLASH FURNITURE Contemporary Chair, Mesh, 18" to 22" Height, Adjustable Arms, Black Mesh (LF-W42B-GG)
- OFFICE STAR Big and Tall Chair, Mesh, 19-7/8" to 22-5/8" Height, Adjustable Arms, Black (75-37A773)
- Global Equipment Office Chairs