Global Equipment

Interion Gas Spring Dual Monitor Desktop Mount


product price: $313.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

INTERION® GAS SPRING DUAL MONITOR DESKTOP MOUNT THE INTERION® BY GEC DUAL MONITOR DESK MOUNT OFFERS ERGONOMICALLY CORRECT POSITIONING OF A TWO WORK DISPLAYS WITHOUT SACRIFICING DESKTOP SPACE. WORKING AT A COMPUTER SCREEN THAT'S AT EYE LEVEL CAN PREVENT LOST PRODUCTIVITY DUE TO EYE STRAIN AND BACK PAIN CAUSED BY POOR POSTURE. THE DUAL MONITOR DESK MOUNT IS ENGINEERED FROM AIRCRAFT GRADE ALUMINUM AND INJECTION MOLDED PLASTIC FOR UNPARALLELED DURABILITY AND SMOOTH ADJUSTMENTS. EACH INTEGRATED HIGH PERFORMANCE GAS LIFT SPRING POWERED ARM IS OPTIMIZED FOR HOLDING A MONITOR UP TO 20 LBS. AND MAKES SWIVELING, TILTING AND ROTATING DISPLAYS EASY. THE DUAL MONITOR DESK MOUNT INCLUDES A DUAL USB 3.0 PORT HUB IN THE BASE, WHICH ARE CONVENIENT FOR CONNECTING KEYBOARDS, MICE, USB FLASH DRIVES, OR FOR CHARGING AND SYNC WITH OTHER DEVICES. THE 6-FT. USB CONNECTION SUPPORTS ROOM FOR STANDING DESKS, EVEN WHEN THE COMPUTER IS SITUATED ON THE FLOOR. THE MOUNTING HARDWARE SUPPORTS CLAMP INSTALLATION ON DESKS UP TO 3 INCHES THICK WITH WIRE ROUTING FOR A CLEAN SEAMLESS LOOK. THE MOUNT CAN ALSO BE CONVERTED TO GROMMET INSTALLATION FOR SECURE MOUNTING TO STANDING DESKS WITH PRE-DRILLED GROMMET HOLES. SPECIFICATIONS:
    CONSTRUCTION: ALUMINUM WEIGHT CAPACITY: 4.4 - 20 LBS. (EACH ARM) SCREEN SIZE COMPATIBILITY: 17" - 30" SCREEN TILT: 85° UP AND 15° DOWN SCREEN PIVOT: ± 90° SCREEN ROTATION: 360° ARM PIVOT: ± 180° ARM EXTENSION: 490 MM / 19.6 INCH LIFT: 438 MM / 17.3 INCH VESA PATTERN (MM): 75X75; 100X100 INTEGRATED DUAL USB 3.0 HUB CONVERTIBLE INSTALLATION MOUNT - CLAMP OR GROMMET STYLE

Restrictions

  • This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.