Shop All Room Dividers
Global Equipment
Interion Freestanding Office Partition Panel with Partial Window, 60-1/4"W x 72"H, Gray
Mfr # 694681WFGY
Zoro # G102595784
product price: $637.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$637.99
Free 30-Day Returns
Key Features
- Type Partition panel
- Height 72 in
- Thickness 1-3/4 in
- Width 60-1/4 in
- Depth 1-3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Equipment
- MFR # 694681WFGY
- Zoro # G102595784
- Country of Origin China
- Category Room Dividers
Dimensions
Height | 72 in |
Width | 60-1/4 in |
Depth | 1-3/4 in |
Window size(wxh) | 55 x 27 in |
Details
Type | Partition panel |
Thickness | 1-3/4 in |
Construction | Steel |
Description | Freestanding office partition panel with window |
Window thickness | 1/4 in |
Partition type | Standard panel |
Frame color | Black |
Panel feature | Partial window |
Color finish | Gray |
Window | Partial |
Partition style | Freestanding |
Panels | 1 |
Description
INTERION® FREESTANDING OFFICE PARTITION PANEL WITH PARTIAL WINDOWS, 60-1/4"W X 72"H, GRAY INTERION® BY GEC FREESTANDING OFFICE PARTITIONS PROVIDE VERSATILE PRIVACY FOR CUBICLES, RECEPTION SPACES, CALL CENTERS AND MORE. PANELS ARE MADE USING 1-3/4" THICK FABRIC UPHOLSTERED PANEL WITH AN MDF FRAME AND HONEYCOMB CORE COVERED WITH HEAVY TACKABLE LINER FOR STRUCTURAL STRENGTH. PANEL TRIM IS FINISHED WITH SELF-EXTINGUISHING EXTRUDED POLYMER FOR OPTIMUM SAFETY AND RIGIDITY. PANELS ARE FLAME RETARDANT TO MEET THE CALIFORNIA 117 FLAMMABILITY STANDARD. STEEL T-LEGS ENSURE RELIABLE FREESTANDING STABILITY, AND MAKE PANELS EASY TO ADJUST AND REARRANGE. WINDOWS ARE MADE OF TRANSLUCENT POLYCARBONATE MATERIAL WHICH ALLOWS LIGHT TO COME IN WHILE STILL MAINTAINING PRIVACY.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OFFICESOURCE Chelsea Collection Designer Guest Chair (1600FESBK)
- TRADEMARK FINE ART Ryan Fowler 'Moonrise Black Dog Labrador Lake' Canvas Art, 18x18 (WAP0080-C1818GG)
- HIRSH 15" W 3 Drawer Desk Pedestal, Charcoal (19322)
- GLOBAL EQUIPMENT Interion Freestanding Office Partition Panel, 60-1/4"W x 72"H, Gray (238640FGY)
- GLOBAL EQUIPMENT Interion Mobile Office Partition Panel, 60-1/4"W x 75"H, Gray (694963MGY)
- GLOBAL EQUIPMENT Interion Freestanding Office Partition Panel, 48-1/4"W x 60"H, Blue (238637FBL)
- GLOBAL EQUIPMENT Interion Freestanding Office Partition Panel, 60-1/4"W x 60"H, Gray (238639FGY)
- GLOBAL EQUIPMENT Interion Freestanding Office Partition Panel, 60-1/4"W x 96"H, Gray (695790FGY)
- LUXOR Modular Room Divider Wall System (MW-7048-XFCG)
- VERSARE Hush Panel Configurable Cubicle Partition 6' x 6' W/ Window Cloud Gray Fabric Frosted Window (1852337-3)
- Global Equipment Room Dividers