Shop All Training & Computer Tables
Global Equipment
Interion Flip-Top Training Table, 72"L x 24"W, Gray
Mfr # 695220
Zoro # G102538408
product price: $421.99
/ea
Free Shipping & Returns
$421.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Equipment
- MFR # 695220
- Zoro # G102538408
- Country of Origin Unknown
- Category Training & Computer Tables
Description
STANDOUT FEATURES: ✓ FLIPS UP INTO NESTABLE POSITIONS FOR COMPACT STORAGE. ✓ ROLLS ON WHEEL CASTERS FOR EASY CONFIGURATION. ✓ COMPLIMENTS ANY WORKSPACE. FURNISH YOUR WORKSPACE WITH THE INTERION® TRAINING TABLE FLIP-TOP BY GECTM, AN IMPRESSIVE COMPUTER TABLE THAT'S BUILT TO HANDLE A VARIETY OF COMPUTER SETUPS. USE IT TO PLACE SINGLE LAPTOPS OR A COMPLETE COMPUTER SETUP WITH DUAL MONITORS. THE FREESTANDING DESK CAN BE PLACED IN CONFERENCE AREAS, CLASSROOMS, OR COMPUTER LABS. THIS DESK FEATURES A LAMINATE CONSTRUCTION MATERIAL FOR THE TOP, WHICH IS MORE RESISTANT TO SCRATCHES AND SCUFFS THAN STANDARD PAINTED WOOD DESKS. DESK DIMENSIONS: 72"L X 24"W. BUILT-IN GROMMET ALLOWS EASY WIRE MANAGEMENT. NEUTRAL GRAY FINISH. ONE YEAR LIMITED
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Black LeatherSoft Guest Chair (CH-197221X000-BK-GG)
- HASTINGS HOME Extra High Wedge Pillow Memory Foam with Bamboo Fiber Cover, for Snoring, Better Sleep (Pink) (910781ZGX)
- TRADEMARK FINE ART Arie Reinhardt Taylor 'Meadowlark' Canvas Art, 16x24 (ALI15546-C1624GG)
- BEVCO Polyurethane Desk Chair, 15" to 20", No Arms, Black (7001D)
- GLOBAL EQUIPMENT Interion Flip-Top Training Table, 60"L x 24"W, Gray (695219)
- GLOBAL EQUIPMENT Interion Flip-Top Training Table, 72"L x 24"W, Cherry (695125)
- HON Rectangle Occasional Table, 24" X 20" X 20", Mahogany Top, High-Pressure Laminate (H80193.NN)
- DAC Scissors-style Mobile CPU Tower Stand (DTA02157)
- REGENCY RectangleKobe Flip Top Tables, 72X24X29, Wood, MetalTop, Mahogany (MKFT7224MH)
- LORELL Lorell Mobile 60" Flip Top Training Table - Charcoal (LLR59487)
- FLASH FURNITURE Rectangle Training Table, 18" X 60" X 29", Plastic Top, White (RB-1860-GG)
- Global Equipment Training & Computer Tables