Shop All Training & Computer Tables
Global Equipment
Interion Flip-Top Training Table, 60"L x 24"W, Cherry
Mfr # 695124
Zoro # G502539364
product price: $535.99
/ea
Free Shipping & Returns
$535.99
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
- Brand Global Equipment
- MFR # 695124
- Zoro # G502539364
- Country of Origin Taiwan, Province of China
- Category Training & Computer Tables
Description
STANDOUT FEATURES: ✓ FLIPS UP INTO NESTABLE POSITIONS FOR COMPACT STORAGE. ✓ ROLLS ON WHEEL CASTERS FOR EASY CONFIGURATION. ✓ COMPLIMENTS ANY WORKSPACE. FURNISH YOUR WORKSPACE WITH THE INTERION® TRAINING TABLE FLIP-TOP BY GECTM, AN IMPRESSIVE COMPUTER TABLE THAT'S BUILT TO HANDLE A VARIETY OF COMPUTER SETUPS. USE IT TO PLACE SINGLE LAPTOPS OR A COMPLETE COMPUTER SETUP WITH DUAL MONITORS. THE FREESTANDING DESK CAN BE PLACED IN CONFERENCE AREAS, CLASSROOMS, OR COMPUTER LABS. THIS DESK FEATURES A LAMINATE CONSTRUCTION MATERIAL FOR THE TOP, WHICH IS MORE RESISTANT TO SCRATCHES AND SCUFFS THAN STANDARD PAINTED WOOD DESKS. DESK DIMENSIONS: 60"L X 24"W. BUILT-IN GROMMET ALLOWS EASY WIRE MANAGEMENT. ATTRACTIVE CHERRY FINISH. ONE YEAR LIMITED
Restrictions
- This item has been restricted from sale in the following states: CA
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
- ZORO SELECT Stacked Chair Dolly, 1000 lb. Load Capacity, Holds 10 Chairs (9JAM4)
- LORELL 15.8" W Lorell Contemporary Furniture, Laminate, Mahogany (LLR69395)
- FLASH FURNITURE Square Activity Table, 24 W X 24 L X 23.75 H, Plastic, Steel, Blue (YU-YCX-0023-2-SQR-TBL-BLUE-E-GG)
- LUXOR Modular Classroom Storage Cabinet - 2 side-by-side modules with 6 large bins (MBS-STR-21-6L)
- GLOBAL EQUIPMENT Interion Flip-Top Training Table, 72"L x 24"W, Cherry (695125)
- GLOBAL EQUIPMENT Interion Flip-Top Training Table, 60"L x 24"W, Gray (695219)
- FUSION Rectangle Tables > Training Tables > Fusion Training Tables, 72 X 24 X 29, Wood|Metal Top, Mahogany (MFTT7224MH)
- KOBE Rectangle Training Table, 72" X 29", Laminate Top, Maple (MKTRCT7230PL)
- REGENCY Rectangle Kobe Training Tables, 60 X 24 X 29, Wood, Metal Top, Grey (MKTRCT6024GY)
- CORRELL Computer/Training Tables (HPL) - Adjustable (CSA2436-15)
- KOBE Rectangle FlipTop Table, 84" X 29", Laminate Top, Cherry (MKFT8424CH47BK)
- Global Equipment Training & Computer Tables