Shop All Training & Computer Tables
Global Equipment
Interion Flip-Top Training Table, 48"L x 24"W, Gray
Mfr # 695218
Zoro # G302538253
Free Shipping & Returns
$393.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Equipment
- MFR # 695218
- Zoro # G302538253
- Country of Origin Unknown
- Category Training & Computer Tables
Description
STANDOUT FEATURES: ✓ FLIPS UP INTO NESTABLE POSITIONS FOR COMPACT STORAGE. ✓ ROLLS ON WHEEL CASTERS FOR EASY CONFIGURATION. ✓ COMPLIMENTS ANY WORKSPACE. FURNISH YOUR WORKSPACE WITH THE INTERION® TRAINING TABLE FLIP-TOP BY GECTM, AN IMPRESSIVE COMPUTER TABLE THAT'S BUILT TO HANDLE A VARIETY OF COMPUTER SETUPS. USE IT TO PLACE SINGLE LAPTOPS OR A COMPLETE COMPUTER SETUP WITH DUAL MONITORS. THE FREESTANDING DESK CAN BE PLACED IN CONFERENCE AREAS, CLASSROOMS, OR COMPUTER LABS. THIS DESK FEATURES A LAMINATE CONSTRUCTION MATERIAL FOR THE TOP, WHICH IS MORE RESISTANT TO SCRATCHES AND SCUFFS THAN STANDARD PAINTED WOOD DESKS. DESK DIMENSIONS: 48"L X 24"W. BUILT-IN GROMMET ALLOWS EASY WIRE MANAGEMENT. NEUTRAL GRAY FINISH. ONE YEAR LIMITED
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROEN Probe Water Combo Oven (Z070178)
- SECO Poster Snap Frame, 24" x 36", Silver (SN2436ROUND)
- WEXLEY HOME Down Alternative Comforters, White, Twin (130116)
- KFI Chair, w/Arms, 500lb. Capacity (HTB1041SB-3901)
- GLOBAL EQUIPMENT Interion Flip-Top Training Table, 60"L x 24"W, Gray (695219)
- GLOBAL EQUIPMENT Interion Flip-Top Training Table, 72"L x 24"W, Cherry (695125)
- LORELL Rectangle Lorell Mahogany Flip Top Training Table, 23.6 X 48 X 29.5, Melamine Top, Mahogany (LLR59518)
- NATIONAL PUBLIC SEATING Rectangle Training Table, 24" X 60" X 29-1/2", Lightweight HDPE Blow Molded Plastic Top (BPFT-2460)
- BARRICKS Square Folding Table, 36" X 36" X 30", Walnut/Black Top, Laminate (CL36-WA)
- SAFCO Rectangle Flip-N-Go 18 x 48" Rectangular Training, 48 X 18 X 29, Laminate Top Top, Folkstone (LF1848TSFLK4)
- REGENCY Regency Kobe 48 x 24 in. Flip-Top Training Nesting Table with Modesty Panel- Ash Grey (MKFTM4824AG)
- Global Equipment Office & School Tables