Shop All Training & Computer Tables
Global Equipment
Interion Flip-Top Training Table, 48"L x 24"W, Cherry
Mfr # 695123
Zoro # G102539382
original price:
$430.99
14% off
new price: $366.99
/ea
Free Shipping & Returns
$366.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Equipment
- MFR # 695123
- Zoro # G102539382
- Country of Origin Taiwan, Province of China
- Category Training & Computer Tables
Description
STANDOUT FEATURES: ✓ FLIPS UP INTO NESTABLE POSITIONS FOR COMPACT STORAGE. ✓ ROLLS ON WHEEL CASTERS FOR EASY CONFIGURATION. ✓ COMPLIMENTS ANY WORKSPACE. FURNISH YOUR WORKSPACE WITH THE INTERION® TRAINING TABLE FLIP-TOP BY GECTM, AN IMPRESSIVE COMPUTER TABLE THAT'S BUILT TO HANDLE A VARIETY OF COMPUTER SETUPS. USE IT TO PLACE SINGLE LAPTOPS OR A COMPLETE COMPUTER SETUP WITH DUAL MONITORS. THE FREESTANDING DESK CAN BE PLACED IN CONFERENCE AREAS, CLASSROOMS, OR COMPUTER LABS. THIS DESK FEATURES A LAMINATE CONSTRUCTION MATERIAL FOR THE TOP, WHICH IS MORE RESISTANT TO SCRATCHES AND SCUFFS THAN STANDARD PAINTED WOOD DESKS. DESK DIMENSIONS: 48"L X 24"W. BUILT-IN GROMMET ALLOWS EASY WIRE MANAGEMENT. ATTRACTIVE CHERRY FINISH. ONE YEAR LIMITED
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED VISUAL PRODUCTS Poster Frame, Black, 11 x 17 in., Acrylic (UVNSF1117)
- LUXOR Adjustable-Height Steel AV Cart with Pullout Keyboard Tray and Cabinet (AVJ42KBC)
- BLUE RIDGE ERGONOMICS High Bench Chair, Vinyl, 26" to 35" Height, Adjustable Arms, Black (BR-VHBCH-MB-RG-T0-A1-BF-RC-8540)
- HIRSH 15" W 4 Drawer File Cabinet, Light Gray, Letter (17547)
- GLOBAL EQUIPMENT Interion Flip-Top Training Table, 72"L x 24"W, Cherry (695125)
- GLOBAL EQUIPMENT Interion Flip-Top Training Table, 60"L x 24"W, Gray (695219)
- SAFCO Rectangle Flip-N-Go 18 x 60" Rectangular Training, 60 X 18 X 29, Laminate Top Top, Folkstone (LF1860TSLVFLK4)
- LORELL 63 x 23 in. Mobile Folding Training Table - Weathered Charcoal (LLR60736)
- MOORECO Modesty Panel, 46-1/2" X 9-1/2", Black (66626)
- KENDALL HOWARD Kendall Howard Classroom Training Table - Adjustable Height - 24in x 48in - Folkstone (5500-3-000-24)
- REGENCY Regency Kahlo 42 x 24 in. Training Seminar Table- White Top, Black Tapered Legs (MTPL4224WHBK)
- Global Equipment Office & School Tables