Shop All Waiting Room & Guest Chairs
Global Equipment
Interion® Fabric Guest Chair With Arms, Black
Mfr # B9501/BLACK
Zoro # G502538244
product price: $145.99
/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Equipment
- MFR # B9501/BLACK
- Zoro # G502538244
- UPC # 707022036191
- Country of Origin Unknown
- Category Waiting Room & Guest Chairs
Description
STANDOUT FEATURES: ✓ DURABLE FABRIC MATERIAL FOR LASTING USE. ✓ STEEL LEGS ENSURE STRONG SUPPORT AND DURABILITY. ✓ TRADITIONAL BLACK POWDER COATED FRAME. PROVIDE QUALITY SEATING WITH THE INTERION® PINEHURST ECONOMICAL RECEPTION CHAIR WITH ARMS. STRIKING AND CONTEMPORARY IN APPEARANCE, THIS GUEST CHAIR IS MADE WITH DURABILITY IN MIND, FEATURING A STRONG TUBULAR STEEL FRAME IN A BLACK POWDER COATED FINISH. BOTH THE SEAT AND BACK CUSHIONS ARE MADE OF THICK FOAM COVERED IN A DURABLE NYLON FABRIC, BACKED BY A PLASTIC SHELL. IN ADDITION, THE ARMRESTS ARE CONSTRUCTED OF MOLDED POLYURETHANE FOR RELIABLE ARM AND ELBOW SUPPORT. CHAIR IS DESIGNED TO SUPPORT UP TO 275 LBS. OF WEIGHT. OVERALL CHAIR DIMENSIONS: 24-3/4"D X 26-1/2"W X 32"H. SEAT DIMENSIONS: 18"D X 19-1/4"W X 18"H. EASY ASSEMBLY.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JESSUP FLEX TRACK Mat, White, 16"x40", Drain, PK6 (4100-16X40-RW-CT)
- CLEANREST Mattress Encasement, Queen 60x80x9-18 (845168015493)
- GRAND PATRICIAN Blanket, Queen, 90x90 In., Natural, PK2 (1B07333)
- FLOORTEX Chair Mat 48"x60", Rectangular Shape, Clear, for Carpet (PF1115225EV)
- GLOBAL EQUIPMENT 4' Plastic Park Bench With Backrest, Green (240125)
- GLOBAL EQUIPMENT Interion Big and Tall Waiting Room Chair - Bonded Leather - High Back - Black (68M51920-L)
- GLOBAL EQUIPMENT Interion Fabric Guest Chair With Arms, Gray (A8011NPF)
- LUMISOURCE High Back Fuji Dining Chair in Gold and Black Velvet, PK 2 (DC-HBFUJI AUVBK2)
- BOSS Guest Chair, 24-1/2"L34-1/2"H, Fixed, B9521Series (B9521-BE)
- AVE 6 IndigoChair, 29-1/2"L32"H, FabricSeat, Collection: Main StreetSeries (MST51-W17)
- LORELL BlackGuest Chair, 20"L32"H, Integrated, MeshSeat (LLR85566)
- Global Equipment Office Chairs