Shop All Task Chairs
Global Equipment
Interion Ergonomic Task Chair With Mid Back, Polyurethane, Black
Mfr # A203TM
Zoro # G402571167
product price: $311.99
/ea
Free Shipping & Returns
$311.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style Ergonomic ESD Task Chair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Equipment
- MFR # A203TM
- Zoro # G402571167
- UPC # 707022015783
- Country of Origin United States
- Category Task Chairs
Details
Style | Ergonomic ESD Task Chair |
Description
INTERION® PUNCTURE PROOF ERGONOMIC CHAIR THIS PUNCTURE RESISTANT ERGONOMIC OFFICE CHAIR PROVIDES SUPPORT AND COMFORT FOR EXTENDED SITTING ENVIRONMENTS. THE CONTOURED SEAT AND BACK OF THIS ADJUSTABLE OFFICE CHAIR PROVIDES COMFORTABLE SUPPORT. THIS ERGONOMIC DESK CHAIR FEATURES PUNCTURE AND TEAR RESISTANT BLACK POLYURETHANE FOAM WITH A TOUGH OUTER SELF SKIN THAT'S MAINTENANCE FREE IN TOUGH ENVIRONMENTS. ADJUSTMENTS OF THIS ERGONOMIC CHAIR FEATURES INDEPENDENT SEAT AND BACK TILT ANGLE ADJUSTMENT THAT ALLOW PERSONALIZED POSITIONING. BACKREST FEATURES 32-1/2" TO 37-1/2"H AND 2"D ADJUSTMENTS. 15-3/4" TO 21" PNEUMATIC SEAT HEIGHT ADJUST. SEAT: 18-1/2"W X 18"D X 2" BACK: 16-1/2"W X 13"H. STRONG 5 BLADE BASE INCLUDES BOTH CASTERS FOR MOBILE USE AND GLIDES FOR STATIONARY USE. ALSO AVAILABLE WITH ARMS. EASY ASSEMBLY. BRAND IS INTERION® BY GEC.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH SPECIALTIES File Cabinet, Rolling Mobile, Storage Drawers, Printer Stand, Office, Work, Laminate, Brown (I 7049)
- FLASH FURNITURE Black 20" x 30" Rectangle Metal Frame Wall Mirror (HFMHD-GDI-CRE8-212315-GG)
- LORELL BlackGuest Chair, 24.8"L33-1/2"H, LeatherSeat (LLR84577)
- SAFCO Mini Tower Desk, 22" D X 35-1/2" W X 29" to 34" H, Cherry (Top) (1927CY)
- LUMISOURCE Fran Task Chair in Black Velvet (OC-FRAN ANVBK)
- SP RICHARDS Lorell® Millenia Pneumatic Adjustable Task Stool, 24"W x 24"D x 50-1/2"H, Gray (LLR80009)
- HON HON VL702 Mesh High-Back Task Chair, 250 Lbs. Cap., Black Seat, Black Frame (HVL702.MM10)
- INDUSTRIAL SEATING ESD Stool - Fabric - Pneumatic - Blue (50-DF BLUE-413)
- HON CHAIR, TASK, BLACK (BSXVL532MM10)
- 9TO5 SEATING MB ROCKER, ADJ. ARM (NTF1660R1A4112)
- BENCHPRO Fabric Task Chair, 21" to 31", No Arms, Black (WNT-F-TLC-WW-BLACK)
- Global Equipment Office Chairs