Global Equipment

Interion Electric Office Partition Panel, 60-1/4"W x 46"H, Gray


product price: $612.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

INTERION® ELECTRIC OFFICE PARTITION PANEL, 60-1/4"W X 46"H, GRAY INTERION® BY GEC RACEWAY PARTITIONS CREATE PRIVATE OFFICES AND CUBICLES WITH BUILT-IN POWER OPTIONS FOR COMPUTERS AND OTHER ELECTRIC EQUIPMENT. RACEWAYS PROVIDE CONVENIENT ACCESS FOR DATA CABLES & ELECTRICAL WIRING TO KEEP OFFICE SPACES CLEAN AND CLEAR OF VISIBLE WIRES. ELECTRIC AND NON-ELECTRIC PANELS CAN BE CONNECTED TOGETHER TO ONLY PLACE POWER WHERE YOU NEED IT. PANEL IS FLAME RETARDANT TO MEET CALIFORNIA 117 FLAMMABILITY STANDARD. 1-3/4" THICK FABRIC UPHOLSTERED PANELS FEATURE AN INTERIOR ENGINEERED WOOD (MDF) FRAME AND HONEYCOMB CORE COVERED WITH HEAVY TACKABLE LINER FOR STRUCTURAL STRENGTH. 4"H BLACK POWDER COATED STEEL RACEWAYS INCLUDE UL LISTED MODULAR ELECTRIC COMPONENTS (CABLES & RECEPTACLES) AND CABLE MANAGEMENT OPENINGS FOR PHONE & DATA CABLES. REMOVABLE RACEWAY COVERS ALLOW EASY WIRING ACCESS. PANELS WITH ELECTRIC RACEWAYS INCLUDE BUILT-IN DOUBLE-SIDED POWER BOX WITH FOUR CIRCUIT 1 RECEPTACLES AND MODULAR CABLES. EACH POWER BOX CAN ACCEPT UP TO 6 RECEPTACLES; MAXIMUM 3 PER SIDE (ADDITIONAL RECEPTACLES SOLD SEPARATELY). USE INCLUDED BLANKS TO COVER UNUSED OPENINGS. 60-1/4"W ELECTRIC PANEL INCLUDES TWO DOUBLE-SIDED POWER BOXES. INCLUDES ADJUSTABLE LEVELING FEET FOR UNEVEN SURFACES. PLEASE CLICK HERE FOR PARTITION CONNECTORS AND ACCESSORIES NOTE: THESE PANELS DO NOT INCLUDE CABLE CONNECTION TO A POWER SOURCE, WHICH ARE SOLD SEPARATELY. FOR HARDWIRE INSTALLATION, PLEASE SEE MODELS 249054 (72") OR 249055 (144"). FOR PLUG IN INSTALLATION , PLEASE SEE MODEL 249066.

Restrictions

  • This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.