Shop All Room Dividers
Global Equipment
Interion Electric Office Partition Panel, 36-1/4"W x 46"H, Blue
Mfr # 240224EBL
Zoro # G302556257
Free Shipping & Returns
$650.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Equipment
- MFR # 240224EBL
- Zoro # G302556257
- Country of Origin China
- Category Room Dividers
Description
INTERION® ELECTRIC OFFICE PARTITION PANEL, 36-1/4"W X 46"H, BLUE INTERION® BY GEC RACEWAY PARTITIONS CREATE PRIVATE OFFICES AND CUBICLES WITH BUILT-IN POWER OPTIONS FOR COMPUTERS AND OTHER ELECTRIC EQUIPMENT. RACEWAYS PROVIDE CONVENIENT ACCESS FOR DATA CABLES & ELECTRICAL WIRING TO KEEP OFFICE SPACES CLEAN AND CLEAR OF VISIBLE WIRES. ELECTRIC AND NON-ELECTRIC PANELS CAN BE CONNECTED TOGETHER TO ONLY PLACE POWER WHERE YOU NEED IT. PANEL IS FLAME RETARDANT TO MEET CALIFORNIA 117 FLAMMABILITY STANDARD. 1-3/4" THICK FABRIC UPHOLSTERED PANELS FEATURE AN INTERIOR ENGINEERED WOOD (MDF) FRAME AND HONEYCOMB CORE COVERED WITH HEAVY TACKABLE LINER FOR STRUCTURAL STRENGTH. 4"H BLACK POWDER COATED STEEL RACEWAYS INCLUDE UL LISTED MODULAR ELECTRIC COMPONENTS (CABLES & RECEPTACLES) AND CABLE MANAGEMENT OPENINGS FOR PHONE & DATA CABLES. REMOVABLE RACEWAY COVERS ALLOW EASY WIRING ACCESS. PANELS WITH ELECTRIC RACEWAYS INCLUDE BUILT-IN DOUBLE-SIDED POWER BOX WITH FOUR CIRCUIT 1 RECEPTACLES AND MODULAR CABLES. EACH POWER BOX CAN ACCEPT UP TO 6 RECEPTACLES; MAXIMUM 3 PER SIDE (ADDITIONAL RECEPTACLES SOLD SEPARATELY). USE INCLUDED BLANKS TO COVER UNUSED OPENINGS. 36-1/4"W ELECTRIC PANEL INCLUDES ONE DOUBLE-SIDED POWER BOX. INCLUDES ADJUSTABLE LEVELING FEET FOR UNEVEN SURFACES. PLEASE CLICK HERE FOR PARTITION CONNECTORS AND ACCESSORIES NOTE: THESE PANELS DO NOT INCLUDE CABLE CONNECTION TO A POWER SOURCE, WHICH ARE SOLD SEPARATELY. FOR HARDWIRE INSTALLATION, PLEASE SEE MODELS 249054 (72") OR 249055 (144"). FOR PLUG IN INSTALLATION , PLEASE SEE MODEL 249066.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KETCHAM 18" x 36" Deluxe Recessed Mounted Beveled Edge Medicine Cabinet (178BV)
- FLASH FURNITURE Beige Fabric Church Chair (4-FD-CH0221-4-CV-BGE1-GG)
- RICHELIEU HARDWARE Adjustable Furniture Leg, 7 7/8 in (200 mm), Stainless Steel, PK 4 (555200170)
- VERSARE Room Divider 360 Folding Portable Partition 19'6" x 7'6" Cloud Gray Fabric (1190708)
- GLOBAL EQUIPMENT Interion Mobile Office Partition Panel, 60-1/4"W x 75"H, Gray (694963MGY)
- GLOBAL EQUIPMENT Interion Freestanding Office Partition Panel, 48-1/4"W x 60"H, Blue (238637FBL)
- GLOBAL EQUIPMENT Interion Freestanding Office Partition Panel, 60-1/4"W x 72"H, Gray (238640FGY)
- GLOBAL EQUIPMENT Interion Freestanding Office Partition Panel, 60-1/4"W x 96"H, Gray (695790FGY)
- GLOBAL EQUIPMENT Interion Freestanding Office Partition Panel, 60-1/4"W x 60"H, Gray (238639FGY)
- INTERION BY GLOBAL INDUSTRIAL Interion High-Low Corner 90 Kit For 46in Low Panel With Cable (240255P)
- SWIFTWALL PRO Pro Reusable Modular Panel System Class C Fire Rated Double Door Panel (DDAA16W)
- Global Equipment Room Dividers