Shop All Desk Chairs
Global Equipment
Interion Big Tall Chair With High Back Fixed Arms, Fabric, Black
Mfr # 506571BK
Zoro # G002537617
product price: $620.99
/ea
Sold in multiples of 14 for $8,693.86
Free Shipping & Returns
$8,693.86
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style Big and Tall Chair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Equipment
- MFR # 506571BK
- Zoro # G002537617
- Country of Origin Unknown
- Category Desk Chairs
Details
Style | Big and Tall Chair |
Description
INTERION® EXTRA VALUE BIG & TALL CHAIR COMBINES COMFORT AND STURDY REINFORCED CONSTRUCTION AT AN EXCEPTIONAL VALUE. FEATURES AN EXTRA PLUSH 4" THICK 23"W X 21"D SEAT CUSHION AND LARGE 4" THICK 23"W X 27"H BACK. CONTOURED DESIGN INCLUDES LUMBAR SUPPORT FOR PROPER SITTING POSTURE. COVERED IN DURABLE SCOTCHGARD® OLEFIN FABRIC. INCLUDES TENSION TILT ADJUSTMENT, TILT LOCK AND PNEUMATIC 19" TO 22-1/2" SEAT HEIGHT ADJUSTMENT. ACCENTED WITH AN ATTRACTIVE ALUMINUM FIVE STAR BASE FEATURING DUAL CASTERS FOR EASY MOBILITY. ACCEPTS OPTIONAL GLIDE MODEL 506818. 400 LB. CAPACITY. EASY ASSEMBLY. BRAND IS INTERION® BY GEC.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACURITE LED Digital Clock W/ Auto Dimming Brightness, 10" (75099M)
- CON-TUR Literature Rack 20 Compartments, 9-3/4"W x 4-1/8"D Black (400-08)
- EDUCATIONAL INSIGHTS Classroom Light Filters, 2ft. x 2ft., Tranquil Blue, 4PK (1236)
- COMMERCIAL ZONE PRODUCTS Riverview Planter, Blk, SS (727643)
- GLOBAL EQUIPMENT Interion Plastic Office Chair - Black (A820TE)
- GLOBAL EQUIPMENT Interion Ergonomic Chair With High Back Adjustable Arms, Mesh, Black (SL-F12ABK)
- GLOBAL INDUSTRIAL Multifunctional Office Chair, Synthetic Leather, Mid Back, Black (250605BK-AM)
- GLOBAL INDUSTRIAL Contoured Chair With Arms, Fabric Upholstery, Black (516129BK)
- FLASH FURNITURE Contemporary Chair, Fabric, 18" Height, Fixed Arms, Black Fabric (XU-DG-60443-670-1-BK-GG)
- FLASH FURNITURE Office Chair, Mesh, Light Gray (HL-0016-1-BK-GY-GG)
- OFFICE STAR Managerial Chair, Fabric, 18-1/4" to 22" Height, Adjustable Arms, Black (90662-30)
- Global Equipment Seating