Shop All Desk Chairs
Global Equipment
Interion Big Tall Chair With 27"H Back Adjustable Arms, Fabric, Black
Mfr # 506572BK
Zoro # G602537499
product price: $524.99
/ea
Sold in multiples of 10 for $5,249.90
Free Shipping & Returns
$5,249.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Equipment
- MFR # 506572BK
- Zoro # G602537499
- Country of Origin Unknown
- Category Desk Chairs
Description
INTERION® BIG AND TALL CHAIR WITH ARMS - FABRIC - HIGH BACK - BLACK THIS CHAIR FROMINTERION® BY GEC COMBINES COMFORT AND STURDY REINFORCED CONSTRUCTION AT AN EXCEPTIONAL VALUE. FEATURES AN EXTRA PLUSH 4" THICK 23"W X 21"D SEAT CUSHION AND LARGE 4" THICK 23"W X 27"H BACK. CONTOURED DESIGN INCLUDES LUMBAR SUPPORT FOR PROPER SITTING POSTURE. COVERED IN DURABLE SCOTCHGARD® OLEFIN FABRIC. INCLUDES TENSION TILT ADJUSTMENT, TILT LOCK AND PNEUMATIC 19" TO 22-1/2" SEAT HEIGHT ADJUSTMENT. ACCENTED WITH AN ATTRACTIVE ALUMINUM FIVE STAR BASE FEATURING DUAL CASTERS FOR EASY MOBILITY. ADJUSTABLE T-ARMS FEATURE 1" SIDE-TO-SIDE AND 2-1/2" UP/DOWN ADJUSTMENT. ACCEPTS OPTIONAL GLIDE MODEL 506818. 400 LB. CAPACITY. EASY ASSEMBLY.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUE Cutting Board, Poly, 72" x 14" x 1/2" (810834)
- VULCAN HART Door, Strike Plate (00-497585-00001)
- ALERA Rectangle Conference Table, 94.5" X 41.38" X 29.5", Mahogany Top, Woodgrain Laminate (ALEVA719642MY)
- BOSS Bookcase, 31"W X14"D X 65.5"H, Driftwood (N158-DW)
- GLOBAL EQUIPMENT Interion Plastic Office Chair - Black (A820TE)
- GLOBAL EQUIPMENT Interion Ergonomic Chair With High Back Adjustable Arms, Mesh, Black (SL-F12ABK)
- ZORO SELECT Fabric Drafting Chair, 31 1/2-, No Arm, Black (452R15)
- BLUE RIDGE ERGONOMICS Ergonomic Chair, Vinyl, 17-3/4" to 23" Height, No Arms, Black (BR-HPDHCH-CR-T0-A0-CC-BLK)
- GLOBAL INDUSTRIAL Drafting Stool, Fabric, Gray, Adjustable Arms, Mid Back (695262GY)
- SAFCO Runtz Ball Chair, Backless, Supports Up to 250 lb, Blue Fabric Seat, Silver Base (4755BU)
- BLUE RIDGE ERGONOMICS Medium Bench Chair, Vinyl, 22" to 29" Height, Adjustable Arms, Black (BR-VMBCH-MB-CR-T0-A1-CF-CC-8540)
- Global Equipment Seating