Shop All Waiting Room & Guest Chairs
Global Equipment
Interion Antimicrobial Synthetic Leather Guest Chair With Arms, Black
Mfr # A8011NPE
Zoro # G702538204
product price: $173.99
/ea
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Guest Chair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Equipment
- MFR # A8011NPE
- Zoro # G702538204
- UPC # 707022462822
- Country of Origin Unknown
- Category Waiting Room & Guest Chairs
Details
Style | Guest Chair |
Description
STANDOUT FEATURES: ✓ ANTIMICROBIAL SYNTHETIC LEATHER HELPS PROTECT THE CHAIR INTEGRITY. ✓ 15 GAUGE LEGS ENSURE LASTING SUPPORT AND DURABILITY. ✓ TRADITIONAL BLACK POWDER COATED FRAME. THIS INTERION® GUEST CHAIR WITH ARMS IS AN IDEAL CHOICE FOR PROVIDING SEATING THAT CONSISTS OF AN ANTIMICROBIAL UPHOLSTERY TO HELP PROTECT THE INTEGRITY OF THE CHAIR WHILE PROTECTING FROM BACTERIA, MOLD, AND MILDEW THAT CAUSES ODORS AND PRODUCT DEGRADATION. THE EVERYDAY DESIGN AND SIMPLISTIC SIZE MAKES IT EASY TO CARRY AS YOU FILL SEMINAR ROOMS, WAITING ROOMS, AND OTHER GATHERING PLACES ON THE FLY. THIS WAITING ROOM CHAIR IS STRIKING, CONTEMPORARY, AND MADE WITH DURABILITY IN MIND. EACH CHAIR FEATURES A STRONG TUBULAR STEEL FRAME IN A POWDER COATED BLACK. BOTH THE SEAT AND BACK CUSHIONS ARE MADE OF 2" THICK FOAM COVERED IN A DURABLE NYLON FABRIC THAT IS THEN BACKED WITH A PLASTIC SHELL. THE ARMRESTS ARE CONSTRUCTED OF MOLDED POLYURETHANE FOR RELIABLE ARM AND ELBOW SUPPORT. CHAIR IS DESIGNED TO SUPPORT UP TO 275 LBS. OF WEIGHT. OVERALL CHAIR DIMENSIONS: 24-3/4"D X 26-1/2"W X 32-1/4"H. SEAT DIMENSIONS: 18"D X 19-1/4"W X 18"H. EASY ASSEMBLY.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFCO Base Cabinet, 1 Drawer, Asian Night (1701AN)
- REGISTRY Pool Towel, 30x60, Blue Pencil Stripe, 12PK (S808-BPS-AHPS)
- LINON HOME DECOR PRODUCTS 2 X 3 Ft. Vintage Collection Nain Area Rug, Blue (RUGVT4623)
- REGISTRY Polar Fleece Blanket Queen Grey (POLAR-Q-GRY)
- GLOBAL EQUIPMENT Interion Big and Tall Waiting Room Chair - Bonded Leather - High Back - Black (68M51920-L)
- GLOBAL EQUIPMENT Interion Fabric Guest Chair With Arms, Gray (A8011NPF)
- GLOBAL EQUIPMENT 4' Plastic Park Bench With Backrest, Green (240125)
- OFFICESOURCE Chelsea Collection Designer Guest Chair (1600FESBK)
- AVE 6 Lounge Chair And Ottoman Set, Chair: 35-1/2"; Ottoman: 21-1/4"LChair: 37"; Ottoman: 16"H (TSN51-W32)
- BOSS Executive Chair, 26"L31"H, Fixed, VinylSeat, Ivy LeagueSeries (B9545-BK)
- FLASH FURNITURE BlackChurch Chair, 25 inW25 inL33 1/4 inH, Fixed, FabricSeat (FD-CH02185-SV-JP02-GG)
- Global Equipment Office Chairs