Shop All Desk Chairs
Global Equipment
Interion® Antimicrobial Racing Chair, Black/Red
Mfr # HX-81091H-6
Zoro # G902539544
product price: $348.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$348.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Equipment
- MFR # HX-81091H-6
- Zoro # G902539544
- UPC # 707022461399
- Country of Origin China
- Category Desk Chairs
Description
STANDOUT FEATURES: ✓ ERGONOMIC DESIGN. ✓ BONDED LEATHER CONSTRUCTION. ✓ RATED FOR 8-10 HOURS OF SITTING. A SERIOUS CHAIR FOR THE SERIOUS GAMER. THE INTERION® ANTIMICROBIAL RACING CHAIR IS IDEAL FOR ANY GAMER LOOKING TO UP THEIR COMFORT LEVEL DURING COMPETITION. ERGONOMIC FEATURES LIKE BUILT-IN HEIGHT AND TILT PROPERTIES AND ADJUSTABLE ARMRESTS ALLOW USERS TO ADAPT TO THEIR GAMING DESK WHILE STAYING COMFORTABLE. DURABLE METAL CONSTRUCTION AND LEATHER UPHOLSTERY PROVIDE LONG-LASTING COMFORT AND SUPPORT, WITH ANTIMICROBIAL AGENTS THAT PROTECT THE FABRIC FROM BACTERIA, MOLD, AND MORE. EACH CHAIR HAS A FIVE-LEGGED BASE, WITH HEAVY-DUTY CASTERS THAT SUPPORT GAMERS AND ALLOW THEM TO MANEUVER WITH EASE. CLASS 3 GAS LIFT. CAL117 CERTIFIED. MEASURES: 27" W X 26" D X 45.5" H. 9CM THICKNESS ON THE SEAT CUSHION PROVIDES SUPPORT FOR ALL DAY USE. FLIP UP PADDED ARMREST. MAXIMUM WEIGHT CAPACITY: 250 LBS. SOME ASSEMBLY REQUIRED. BACK TYPE: MID BACK.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORE THAN A CANDLE More Than A Candle SMR16M 16 oz Mason Jar Soy Candle; Smoky Mountain Rain (SMR16M)
- SAFCO Printer Stand, Desk Side, 26-1/2"x20-1/2"x26-1/2", Black (SAF1856BL)
- HOMELEGANCE Lordsburg Arm Chair (5473A)
- FLASH FURNITURE Rectangle 24 X 48 X 23.75, Plastic, Steel Top, Brown (YU-YCX-001-2-RECT-TBL-NAT-GG)
- GLOBAL EQUIPMENT Interion Ergonomic Chair With High Back Adjustable Arms, Mesh, Black (SL-F12ABK)
- GLOBAL EQUIPMENT Interion Plastic Office Chair - Black (A820TE)
- GLOBAL INDUSTRIAL Multifunction Chair with Top Grain Leather Seat & Mesh Back (249051)
- OFFICE STAR Desk Chair, Fabric, 20-1/2" Height (36420-225)
- FLASH FURNITURE Black Leather Rose Gold Frame High Back Chair (GO-2286H-BK-RSGLD-GG)
- MAYLINE Training Chair, Mesh, 18" Height, Flip-Up Arms, Black, Gray (KTS3)
- FLASH FURNITURE Contemporary Chair, Leather, 17-1/2" to 21" Height, Adjustable Arms, Black (BT-9835H-GG)
- Global Equipment Seating