Shop All Desk Chairs
Global Equipment
Interion Antimicrobial Racing Chair, Black/Gray
Mfr # HX-81091H-7
Zoro # G402539518
product price: $339.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$339.99
Free 30-Day Returns
Key Features
- Style Racing Chair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Equipment
- MFR # HX-81091H-7
- Zoro # G402539518
- UPC # 707022461412
- Country of Origin China
- Category Desk Chairs
Details
Style | Racing Chair |
Description
STANDOUT FEATURES: ✓ ERGONOMIC DESIGN. ✓ BONDED LEATHER CONSTRUCTION. ✓ RATED FOR 8-10 HOURS OF SITTING. A SERIOUS CHAIR FOR THE SERIOUS GAMER. THE INTERION® ANTIMICROBIAL RACING CHAIR IS IDEAL FOR ANY GAMER LOOKING TO UP THEIR COMFORT LEVEL DURING COMPETITION. ERGONOMIC FEATURES LIKE BUILT-IN HEIGHT AND TILT PROPERTIES AND ADJUSTABLE ARMRESTS ALLOW USERS TO ADAPT TO THEIR GAMING DESK WHILE STAYING COMFORTABLE. DURABLE METAL CONSTRUCTION AND LEATHER UPHOLSTERY PROVIDE LONG-LASTING COMFORT AND SUPPORT, WITH ANTIMICROBIAL AGENTS THAT PROTECT THE FABRIC FROM BACTERIA, MOLD, AND MORE. EACH CHAIR HAS A FIVE-LEGGED BASE, WITH HEAVY-DUTY CASTERS THAT SUPPORT GAMERS AND ALLOW THEM TO MANEUVER WITH EASE. CLASS 3 GAS LIFT. CAL117 CERTIFIED. MEASURES: 27" W X 26" D X 45.5" H. 9CM THICKNESS ON THE SEAT CUSHION PROVIDES SUPPORT FOR ALL DAY USE. FLIP UP PADDED ARMREST. MAXIMUM WEIGHT CAPACITY: 250 LBS. SOME ASSEMBLY REQUIRED. BACK TYPE: MID BACK.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIRSH 15" W 4 Drawer File Cabinet, Putty, Letter (17545)
- KEYSTONE FABRICS Ext Sun Shade, Caribbean, 120inW, Motor (E80.108.50)
- MONARCH SPECIALTIES 18 W, 24 H, Particle Board, Metal Top, Black (I 2170)
- SIGNMISSION Beach Arrow Sign Funny Home Decor 24in Wide (P-ARROW8-999948)
- GLOBAL EQUIPMENT Interion Ergonomic Chair With High Back Adjustable Arms, Mesh, Black (SL-F12ABK)
- GLOBAL EQUIPMENT Interion Plastic Office Chair - Black (A820TE)
- ALERA Mesh, Flared 7-Bar, Black (ALEEL4914)
- GLOBAL INDUSTRIAL Ergonomic Mesh Chair with Headrest, High Back, Gray (695544)
- DREAMSEAT Office Chair 1000 with Philadelphia Eagles Primary Logo (XZOC1000-PSNFL21025)
- BLUE RIDGE ERGONOMICS Clean Room Chair, Vinyl, 22" to 29" Height, Taupe (BR-CLR-VMBCH-MB-CR-CF-RG-8584)
- LORELL CHAIR, HIBACK, MESH, HEADREST (LLR03208)
- Global Equipment Office Chairs