Global Equipment

Interion® Antimicrobial Racing Chair, Black/Blue


product price: $357.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Free 30-Day Returns

Key Features

  • Style Racing Chair
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Details

Style Racing Chair

Description

STANDOUT FEATURES: ✓ ERGONOMIC DESIGN. ✓ BONDED LEATHER CONSTRUCTION. ✓ RATED FOR 8-10 HOURS OF SITTING. A SERIOUS CHAIR FOR THE SERIOUS GAMER. THE INTERION® ANTIMICROBIAL RACING CHAIR IS IDEAL FOR ANY GAMER LOOKING TO UP THEIR COMFORT LEVEL DURING COMPETITION. ERGONOMIC FEATURES LIKE BUILT-IN HEIGHT AND TILT PROPERTIES AND ADJUSTABLE ARMRESTS ALLOW USERS TO ADAPT TO THEIR GAMING DESK WHILE STAYING COMFORTABLE. DURABLE METAL CONSTRUCTION AND LEATHER UPHOLSTERY PROVIDE LONG-LASTING COMFORT AND SUPPORT, WITH ANTIMICROBIAL AGENTS THAT PROTECT THE FABRIC FROM BACTERIA, MOLD, AND MORE. EACH CHAIR HAS A FIVE-LEGGED BASE, WITH HEAVY-DUTY CASTERS THAT SUPPORT GAMERS AND ALLOW THEM TO MANEUVER WITH EASE. CLASS 3 GAS LIFT. CAL117 CERTIFIED. MEASURES: 27" W X 26" D X 45.5" H. 9CM THICKNESS ON THE SEAT CUSHION PROVIDES SUPPORT FOR ALL DAY USE. FLIP UP PADDED ARMREST. MAXIMUM WEIGHT CAPACITY: 250 LBS. SOME ASSEMBLY REQUIRED. BACK TYPE: MID BACK.

Restrictions

  • This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.