Global Equipment

Interion® All Fabric Drafting Stool


product price: $444.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Style Drafting Stool
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Details

Style Drafting Stool

Description

INTERION® ALL FABRIC DRAFTING STOOL, ARMLESS THIS ARMLESS FABRIC STOOL FEATURES A WIDE SEAT AND BACK FOR MAXIMUM COMFORT. COMMERCIAL GRADE FABRIC UPHOLSTERS A 3-1/4" THICK SEAT AND BACK. BLACK NYLON BASE AND FOOT RING WITH HEAVY DUTY CASTERS. BASE DIAMETER MEASURES A WIDE 27" DIAMETER FOR OPTIMAL STABILITY. TILT TENSION CONTROL WITH TILT LOCK. 300 LB WEIGHT CAPACITY. SEAT DIMENSIONS - 20"W X 18.5"D X 23.5" - 31"H SEAT HEIGHT RANGE - 23.5" - 31" BACK DIMENSIONS - 19.25"W X 23.5"H OVERALL DIMENSIONS: 24.80"W X 20.07"D X 41.33"-48.62"H BIFMA, GREENGUARD CERTIFIED

Restrictions

  • This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.