Shop All Patio Heaters
Global Equipment
Infrared Patio Heater w/Remote Control, Free Standing, 1500W, 35-3/8"L
Mfr # 246722
Zoro # G202713064
product price: $443.99
/ea
Free Shipping & Returns
$443.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Equipment
- MFR # 246722
- Zoro # G202713064
- Country of Origin Unknown
- Category Patio Heaters
Description
KEEP YOUR PATRONS COMFORTABLE WELL INTO THE COOLER MONTHS WITH THE GEC® OUTDOOR PATIO HEATER. THE PERFECT COMPLEMENT TO DECKS, PATIOS, AND OTHER OUTDOOR LOCATIONS, THIS WATER-RESISTANT HEATER OFFERS THE LATEST IN INFRARED MEDIUM WAVE TECHNOLOGY, ENABLING INSTANT HEATING IN AS LITTLE AS 3 SECONDS. POWERED BY A REMOTE CONTROL, WITH FOUR SETTINGS FOR CUSTOMIZATION, YOUR GUESTS WILL ENJOY RELIABLE COMFORT AND WARMTH. PROVIDING UP TO 250 SQ. FT. IN COVERAGE, THIS ENERGY-EFFICIENT HEATER FEATURES A CARBON FIBER LAMP THAT EMITS SOFT, WARM LIGHT, MAKING THE UNIT UNOBTRUSIVE IN A RANGE OF OUTDOOR SETTINGS. THE HEATER OFFERS UP TO 90% HEAT EFFICIENCY FOR OVERALL COST SAVINGS. IP55-RATED TO WITHSTAND DUST AND LOW PRESSURE WATER SPRAY. COMES WITH A BUILT-IN SAFETY DEVICE THAT PROTECTS THE UNIT FROM OVERHEATING. ETL/CETL LISTED. CAN BE MOUNTED TO THE WALL OR CEILING, OR CAN BE MOVED AS NEEDED WITH THE INCLUDED STAND. INSTALLATION MUST BE COMPLETED BY A QUALIFIED TECHNICIAN.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Electric Actuator, 70 in.-lb.-40 to 140 (M9208-GGA-3)
- DAYTON Conversion Kit (6PPR5)
- NORDYNE 903773 Blower Assembly (903773)
- FASCO Round OEM Blower, 3000 RPM, 1 Phase, Direct, Steel 1 Speed (A164)
- B & K Tbltop Patio Heatr Brnz (SRPT03)
- BROMIC HEATING Bromic Heating BH0610004 Black Cobalt Smart-Heat Electric Outdoor Patio Black Heater - 220-240V; 6000W (BH0610004)
- ENERG+ EnerG+ Infrared Electric Outdoor Heater Oscillating - Portable (HEA-1200MBLK)
- FLASH FURNITURE Sol Patio Outdoor Heating-Black Stainless Steel Pyramid 42,000 BTU Propane Heater w/Wheels (NAN-FSDC-02-BK-GG)
- PARAGON OUTDOOR Outdoor Glow Pendent Electric Heater, 36”, 1500W (OH-E315B)
- FLASH FURNITURE Round Outdoor Patio Heater - Bronze -7.5 Feet Tall (NAN-HSS-AGH-BR-GG)
- ENERCO - MR HEATER Enerco - Mr Heater Propane Tank Refill Adapter F276172 (F276172)
- Global Equipment Heaters & Furnaces