Global Equipment

Infinity Triple Tier 9 Door Locker, 12"Wx15"Dx24"H, Gray, Assembled


product price: $843.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

INFINITY® LOCKER 3 TIER 12 X 15 X 24 9 DOOR ASSEMBLED GRAY ENGINEERED FOR YEARS OF HEAVY-DUTY SERVICE. THE LOCKERS FEATURE 16 GAUGE STEEL DOORS, 5-KNUCKLE SECURITY HINGES, QUIET OPERATION LATCH MECHANISM, AND WELDED, REINFORCED FRAME-AND-DOOR ASSEMBLIES FOR MAXIMUM SECURITY. THE QUALITY LOCKER HAS A SECURE 3-POINT POSITIVE LOCKING SYSTEM, HAT SHELF, CHROME DOOR LATCH FOR SMOOTH FINGERTIP OPENING AND ONE DOUBLE AND TWO SINGLE-PRONG COAT HOOKS. GENEROUSLY SIZED LOUVERS PROMOTE VENTILATION. LEGS ADD 6" TO HEIGHT. DURABLE, ATTRACTIVE POWDER COAT FINISH. LOCKERS FEATURE FINISHED SIDES; NO NEED FOR DECORATIVE END PANELS. LOCKERS MUST BE ANCHORED SECURELY TO FLOORS. 1-WIDE AND 3-WIDE LOCKERS HAVE FOUR FOOT PLATES INCLUDED. FOOT PLATES BOLT TO OUTSIDE LOCKER LEG SUPPORTS AND MAYBE ANCHORED TO THE FLOOR. ANCHORS SOLD SEPARATELY. INCLUDES BLANK NUMBER PLATES. ASSEMBLED LOCKERS ARE NOT RETURNABLE. OPTIONAL LOCKER ACCESSORIES (NUMBERED PLATES, CLOSED END BASES, SLOPE TOP KITS AND LOCKS) SOLD SEPARATELY. DUE TO VARIOUS LAYOUTS YOU MAY SELECT, LOCKER ACCESSORIES SHIP IN A SEPARATE BOX. INSTALL NUMBERED PLATE BY SIMPLY REMOVING THE BLANK NUMBER PLATE. CLICK HERE TO SEE THE SELECTIONS OF UNASSEMBLED LOCKERS.

Restrictions

  • This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.