Global Equipment

Infinity Single Tier 3 Door Locker, 18"Wx18"Dx72"H, Gray, Assembled


product price: $772.99
/ea
Sold in multiples of 10 for $7,729.90
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

INFINITY® STEEL LOCKERS WITH CATCH-FREE RECESSED HANDLE OFFER IMPROVED SAFETY, SECURITY AND APPEARANCE. DOOR HANDLE WITH FINGERTIP LIFT LATCH IS RECESSED INTO THE DOOR FACE TO CREATE A SMOOTH CATCH-FREE SURFACE, TO DISCOURAGE THE PADLOCK FROM BEING CUT OFF AND TO PROVIDE A NEAT, CLEAN LOOK. THE RESULTS ARE IMPROVED SAFETY, SECURITY AND APPEARANCE. THESE QUALITY LOCKERS FEATURE 16 GAUGE STEEL DOORS, 5-KNUCKLE SECURITY HINGE AND WELDED, REINFORCED FRAME-AND-DOOR ASSEMBLIES. EXTRA WIDE LOUVERS PROMOTE VENTILATION. LEGS ADD 6" TO HEIGHT. DURABLE, ATTRACTIVE POWDER COAT FINISH. LOCKERS FEATURE FINISHED SIDES; NO NEED FOR DECORATIVE END PANELS. LOCKERS MUST BE ANCHORED SECURELY TO FLOORS. 1-WIDE AND 3-WIDE LOCKERS HAVE FOUR FOOT PLATES INCLUDED. FOOT PLATES BOLT TO OUTSIDE LOCKER LEG SUPPORTS AND MAYBE ANCHORED TO THE FLOOR. ANCHORS SOLD SEPARATELY. LOCKERS HAVE SECURE 3-POINT POSITIVE LOCKING SYSTEM, HAT SHELF, STAINLESS STEEL DOOR LATCH AND ONE DOUBLE AND TWO SINGLE-PRONG COAT HOOKS (THE 18" DEEP MODEL ALSO INCLUDES A COAT ROD). INCLUDES BLANK NUMBER PLATES. ASSEMBLED LOCKERS ARE NOT RETURNABLE. DUE TO VARIOUS LAYOUTS YOU MAY SELECT, LOCKER ACCESSORIES SHIP IN A SEPARATE BOX. INSTALL NUMBERED PLATE BY SIMPLY REMOVING THE BLANK NUMBER PLATE. CLICK HERE TO SEE THE SELECTIONS OF UNASSEMBLED LOCKERS.

Restrictions

  • This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.