Shop All Bench and Floor Scales
Global Equipment
Industrial Bench Floor Scale With LCD Indicator, 660 lb x 0.25 lb
Mfr # EHP-D-M
Zoro # G602580105
Free Shipping & Returns
$421.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Equipment
- MFR # EHP-D-M
- Zoro # G602580105
- UPC # 707022351966
- Country of Origin China
- Category Bench and Floor Scales
Description
GEC INDUSTRIAL BENCH & FLOOR SCALE IS BEST USED FOR WEIGHING, COUNTING, ACCUMULATING OR CHECKWEIGHING NEEDS. THIS INDUSTRIAL BENCH AND SCALE HANDLES CAPACITIES UP TO 660 LBS./300KGS FOR HEAVY DUTY SHIPPING NEEDS. THE LEVELING INDICATOR GIVES YOU PROPER AND PRECISE WEIGHING CAPABILITIES. OPERATING FUNCTIONS INCLUDE AUTO-ZERO, TARE, ACCUMULATE AND COUNTING, AND AUTO SHUTOFF WITH SLEEP MODE. LCD DISPLAYS SIX 1 INCH HEIGHT DIGITS FOR EASY VIEWING. THE HAND SCREW LEVELING FEET ALLOWS YOU TO EASILY ADJUST THE DECK HEIGHT UP TO 5" HIGH. THE HAND SCREW KNOB ON THE POST ALLOWS YOU TO REMOVE ADJUSTABLE POSTS QUICKLY AND EASILY. STAINLESS STEEL PLATFORM MEASURES 11-3/4"W X 19-11/16"L. PLASTIC DISPLAY MEASURES 9-3/4"W X 6"H AND INCLUDES LCD SCREEN. 660LBS/300KGS. CAPACITY, 0.1 LB./0.04KG. ACCURACY. INCLUDES 6'L POWER CORD. 115V, AC WITH BUILT-IN RECHARGEABLE BATTERY.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Carlisle Tire, 13 X 5.00-6 Rib, 4-Ply (165-116)
- AVERY DENNISON Clear Shipping Labels, Inkjet, 2"x4", PK250 (8663)
- OHAUS Ionizer, Plastic, White (ION-100A)
- ZORO SELECT Stretch Wrap, Blown, Standard, 14" W, Clear (PLBC1480)
- GLOBAL EQUIPMENT Global Industrial„¢ Pallet Scale With LCD Indicator, 4'x4', 10,000 lb x 1 lb (SCS-NP771-5T-H)
- GLOBAL EQUIPMENT Electronic Counting Scale, 60 lb. Capacity x .002 lb Readability (EHC-W)
- GLOBAL EQUIPMENT Global Industrial„¢ Industrial Bench & Floor Scale With LCD Indicator, 330 lb x 0.1 lb (EHP-D-S)
- ADAM EQUIPMENT Digital Platform Bench Scale with Remote Indicator 33 lb./15kg Capacity (CPWPLUS15)
- OPTIMA SCALES General Purpose Crane Scale - 500 lbs x 0.2 lb. LED Display (OP385053)
- VELAB Checkweighing Scales 15kg/30lb 0.5g/0.001lb (VE-CW15S)
- GLOBAL INDUSTRIAL NTEP Bench Scale with LED Display, 100 lb x 0.2 lb (412667)
- Global Equipment Bench and Floor Scales