Shop All Drum Lifting Trucks & Dispensers
Global Equipment
Hydraulic Drum Lifter Transporter, 1100 Lb. Capacity
Mfr # SCGL3001
Zoro # G102609238
product price: $2,931.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$2,931.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Equipment
- MFR # SCGL3001
- Zoro # G102609238
- UPC # 707022330039
- Country of Origin China
- Category Drum Lifting Trucks & Dispensers
Description
HYDRAULIC DRUM TRANSPORTER & LIFTER DESIGNED TO LIFT, TRANSPORT AND POSITION DRUMS ONTO PALLETS OR SPILL PLATFORMS. THIS ERGONOMIC DRUM HANDLER EASILY LIFTS AND TRANSPORTS 30, 55 AND 85 GALLON STEEL OR POLY DRUMS WEIGHING UP TO 1100 LBS. AN AUTOMATIC SPRING-LOADED LOCKING CLAMP HOLDS ANY 3/16" OR HIGHER DRUM RIM, KEEPING A POSITIVE GRIP OVER ROUGH, UNEVEN FLOOR SURFACES. A FOOT OPERATED HYDRAULIC PUMP RAISES THE DRUM 20" OFF THE FLOOR, AND WHEN TRANSPORT IS COMPLETED, SIMPLY LOWER THE DRUM AND THE CLAMP DISENGAGES WITHOUT TOUCHING THE DRUM. 5" X 2" POLYURETHANE SWIVEL CASTERS OFFER EASY MOBILITY, AND THE UNIT INCLUDES A FLOOR LOCK FOR STATIONARY POSITIONING. NOTE: THE RAISED HEIGHT IS CALCULATED FROM THE BASE OF A 55 GALLON DRUM FROM THE FLOOR.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 4000 lb. Capacity Steel Manual Turntable 51" Dia. (26W563)
- ASHLAND CONVEYOR Steel Replacement Roller, 1.9In Dia, 24BF (KD24)
- COTTERMAN Storage Tank Ladder, Steel, 15 Steps, Gray Powder Coated Finish, 300 lb Load Capacity (ST15AL C1)
- MAZZELLA Crosby G-450 Galvanized Clip Drop Forged 1/4" (1010051)
- GLOBAL EQUIPMENT Global Industrial„¢ Portable Hydraulic Drum Lifting Jack 800 Lb. Capacity (HJ365)
- ZORO SELECT Drum Carrier, 2000 lb, 6-1/2In x 2-1/2In (285A-GR)
- VESTIL Revolving Drum Cart, Double, 1000 lb. (RDC-100-10)
- MORSE Morse® Model 41 Drum Lifting Hook - 1000 Lb. Capacity (41)
- LIFTOMATIC Universal Drum Lifter 9.25" L x 16" W x 21.5" H (DRM418)
- VALLEY CRAFT Barrel Hawk III Drum Lift, w/Strap Attac (F89264)
- WESCO PolyJaws Drum Grab 29.25" L x 24" W x 6.25" H (DRM547)
- Global Equipment Lifting Trucks