Shop All Hand Dryers
Global Equipment
High Velocity Automatic Hand Dryer, Brushed Stainless Steel, 120V
Mfr # AK2851
Zoro # G202696015
product price: $302.99
/ea
Free Shipping & Returns
$302.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Equipment
- MFR # AK2851
- Zoro # G202696015
- UPC # 707022329378
- Country of Origin China
- Category Hand Dryers
Description
THE GEC HIGH VELOCITY AUTOMATIC HAND DRYER IS IDEAL FOR PUBLIC RESTROOMS IN SCHOOLS, OFFICES, THEATRES AND MORE. HAND DRYER FEATURES AN INFRARED SENSOR FOR SANITARY TOUCH-FREE OPERATION. AIR OUTPUT TEMPERATURE RANGES FROM 77-122°F WITH A DRYING TIME OF LESS THAN 15 SECONDS. WARM AIR SPEED OUTPUT IS 64 MPH AND 67 CFM, 60-SECOND AUTO SHUTOFF AND OPERATES AT 1150W. SMALL FOOTPRINT HELPS SAVE SPACE IN RESTROOMS. ANTI-FINGERPRINT COATING KEEPS DRYER LOOKING CLEAN. STAINLESS STEEL COVER WITH SATIN FINISH. UL AND CUL LISTED.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANITUBE King Comb. Nipple, 4" 316 Stainless (RST-400)
- HUSKY Drain Removal Tool (410-075-0111)
- RIDGID Press Ring Kit, Standard, 1/2 To 1 1/4 In (V1)
- APACHE Part C Female Aluminum Cam/Groove, 2" (50400090)
- GLOBAL EQUIPMENT High Velocity Automatic Hand Dryer, ADA Compliant, Brushed Stainless, 120V (ThinDry KW-1019)
- XLERATOR HEPA Filter Retrofit Kit, Blck, Metal Mesh (40525)
- XLERATOR Recess Kit, Silver, Stainless Steel (40502)
- WORLD DRYER Hand Dryer (EXT7-SS)
- DYSON Antimicrobial, Yes ADA, 200 to 240 VAC, Automatic Hand Dryer (HU02)
- STIEBEL ELTRON Hand Dryer, Galaxy, White, 120V, 1.85kW (GALAXY M1)
- SANIFLOW PUSH-BUTTON HAND DRYER - GOLD (E88O-UL)
- Global Equipment Hand Dryers