Global Equipment

High Security Metal Truck Seal Bolt Cutter Kit


product price: $2,045.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

THE GEC™ HIGH SECURITY METAL TRUCK SEAL & BOLT CUTTER KIT IS A WELL-BALANCED, IN-LINE COMPACT SOLUTION FOR CUTTING SOFT STEEL LOCKS AND BOLT SEALS. INCLUDES LED DISPLAY TO SHOW DEVICE USAGE AND BATTERY LEVEL. THE 180° ROTATING HEAD ALLOWS FOR CUTTING AT MULTIPLE ANGLES. DOUBLE-CLICK SAFETY FEATURE IS BUILT-IN TO HELP PREVENT USERS FROM UNINTENTIONALLY STARTING A CUT. 2 YEAR (1 YEAR ON HEAD). FEATURES:
    HARDENED BLADES ALLOW INCREASED CUTTING LONGEVITY 180° ROTATING HEAD DESIGNED TO INCREASE CUTTING ANGLE 7.8 LB. TOOL WEIGHT (WITH BATTERY AND CUTTER HEAD) IS 50% LIGHTER THAN TRADITIONAL BOLT CUTTERS WELL BALANCED IN-LINE TOOL DESIGN IMPROVES OPERATOR POSTURE WHEN CUTTING DESIGNED TO CUT SOFT STEEL LOCKS AND BOLT SEALS UP TO 3/8" DIAMETER (LAB TESTED TO CUT TYDENBROOKS® SNAP TRACKER BOLT SEALS) 4.8 TON CUTTING FORCE ELIMINATES THE RISK OF INJURY FROM MANUAL HIGH-FORCE EXERTION LED DISPLAY DOUBLE-CLICK SAFETY FEATURE HELPS PREVENT UNINTENTIONALLY STARTING A CUT INCLUDES 2 CUTTING HEADS 18V LI-ION 4.0 AMP HOUR BATTERY PROVIDES MORE CUTS PER 40 MINUTE CHARGE KIT INCLUDES: (1) BOLT CUTTER, (2) 18V LI-ION 4.0 AMP HOUR MAKITA BATTERIES, (2) CUTTING JAW HEADS, (1) BATTERY CHARGER, (1) PLASTIC HARD CASE.

Restrictions

  • This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.