Shop All General Purpose Metal Shelving
Global Equipment
High Capacity Starter Rack 72x36x843 Levels Wood Deck 1000lb Per Shelf Tan
Mfr # 716483
Zoro # G602589436
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$367.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Equipment
- MFR # 716483
- Zoro # G602589436
- UPC # 707022384346
- Country of Origin United States
- Category General Purpose Metal Shelving
Description
HIGH CAPACITY BOLTLESS RACK WITH WOOD DECKING - STARTER UNIT THIS 72"W X 36"D X 84"H UNIT HAS HORIZONTAL BEAMS THAT ARE ROLL-FORMED TO A Z-PROFILE FOR ADDED SHELF CAPACITY. THE WOOD DECKING SITS FLUSH TO BEAMS FOR A NEATER APPEARANCE AND INCREASED STABILITY. HEAVY DUTY RACKS HAVE 2-1/4" X 1-1/2" X 14-GAUGE UPRIGHTS. LEVELS ADJUST AT 1-1/2" INCREMENTS. STURDY WOOD DECK IS PRECUT 5/8" PARTICLEBOARD, AN ECONOMICAL CHOICE FOR DECKING. TAN BAKED ENAMEL FINISH. STARTER UNIT INCLUDES 4 ANGLE POSTS, BEAMS FOR 3 LEVELS AND DECKING. 1500 LB. SHELF CAPACITY
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITON PRODUCTS 12 lb Hang & Stack Storage Bin, Polypropylene, 4.125 in W, 3 in H, 7-3/8 in L, Red (3-220R-6)
- MONOFLO INTERNATIONAL Global Industrial„¢ Folding Bulk Shipping Container, 32"Lx30"Wx25"H, 1800 Lb. Capacity, Black (BC3230-25)
- HALLOWELL Solid Door Storage Cabinet, 48 in W, 72 in H, 24 in D, Dark Gray (425S24MA-HG)
- QUANTUM STORAGE SYSTEMS 70 lb Shelf Storage Bin, Polypropylene, 8 1/4 in W, 7 in H, 18 in L, Blue (SSB463BL)
- GLOBAL EQUIPMENT Nexel S1836SP Solid Plastic Shelf 36"W x 18"D (188128)
- GLOBAL EQUIPMENT Extra Heavy Duty Shelving 36Wx12Dx60H 4 Shelves 1500 lbs. Cap. Per Shelf GRY (716957)
- GLOBAL EQUIPMENT Global Industrial„¢ Mini-Bulk Container 38x38x16 2600 Lb Capacity - Wire Mesh Sides (B2050724)
- GLOBAL EQUIPMENT Steel Shelving with 48 4"H Plastic Shelf Bins Yellow, 36x18x39-7 Shelves (603438YL)
- GLOBAL EQUIPMENT Additional Level For Wide Span Rack 60"Wx24"D No Deck 1200 Lb Capacity, Gray (716254)
- GLOBAL EQUIPMENT Steel Shelving 20 Ga 36"Wx24"Dx73"H Closed Clip Style 5 Shelf Add-On (236074A)
- LOZIER 1 in. H X 48 in. W X 13 in. L Powder Coated Cool White DL Style Shelf , 2PK (DL413N.W08)
- Global Equipment General Purpose Metal Shelving