Shop All General Purpose Metal Shelving
Global Equipment
High Capacity Starter Rack 72x24x963 Levels Wire Deck 1000lb Per Shelf Tan
Mfr # 716805
Zoro # G502589253
product price: $443.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$443.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Equipment
- MFR # 716805
- Zoro # G502589253
- UPC # 707022387293
- Country of Origin Taiwan, Province of China
- Category General Purpose Metal Shelving
Description
HIGH CAPACITY BOLTLESS RACK WITH WIRE DECKING STARTER UNIT HORIZONTAL BEAMS ARE ROLL-FORMED TO A Z-PROFILE FOR ADDED SHELF CAPACITY. DECKING SITS FLUSH TO BEAMS FOR NEATER APPEARANCE AND STABILITY. 1-1/2" X 1-1/2" X 14-GAUGE UPRIGHTS. BOLTLESS, INTERLOCKING BEAMS WITH DOUBLE TEARDROP POSTHOLES ASSEMBLE QUICKLY AND WITHOUT TOOLS. LEVELS ADJUST AT 1-1/2" INCREMENTS. INCLUDES RUGGED WIRE GRID DECKING THAT ALLOWS VISIBILITY AND LIGHT, AIR AND SPRINKLER PENETRATION (REDUCING INSURANCE PREMIUMS). TAN BAKED ENAMEL FINISH. THIS STARTER UNIT INCLUDES 4 ANGLE POSTS, 12 HORIZONTAL BEAMS AND DECKING.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Shelf, 24 in D, 72 in W (BPB-72-24)
- FLAMBEAU Compartment Box with 6 compartments, Plastic, 2 5/16 in H x 8-1/2 in W (T806)
- METRO Wire Shelving Unit, 18"D x 48"W x 63"H, 4 Shelves, Chrome (A356C)
- ZORO SELECT Shelf Liner 36"x24", Black, 4PK (5GRJ8)
- GLOBAL EQUIPMENT Heavy Duty Steel Pegboard 18" x 19" Tan (796623TN)
- GLOBAL EQUIPMENT Global Industrial„¢ Steel Shelf 48x24 With 4 Clips (18 GA) (802244N5****)
- GLOBAL EQUIPMENT Extra Heavy Duty Shelving, 36"W x 18"D x 39"H, 3 Shelves, Gray (968600)
- GLOBAL EQUIPMENT Flammable Cabinet, Manual Close Single Door, 12 Gallon, 23"Wx18"Dx35"H (SC12F)
- GLOBAL EQUIPMENT Nexel , Nexelite reg , 4 Tier, Vented Plastic Mat Shelving Unit, 48"W x 21"D x 63"H (PM21486N)
- GLOBAL EQUIPMENT Extra Heavy Duty Storage Rack, Steel Deck, 96"Wx24"Dx72"H Starter (504350)
- EDSAL Additional Level 96"W For 3NUY3, 3NUY4 (ERZ9618)
- Global Equipment General Purpose Metal Shelving