Shop All General Purpose Metal Shelving
Global Equipment
High Capacity Starter Rack 60x48x843 Levels Wood Deck 1300lb Per Shelf Tan
Mfr # 716481
Zoro # G902589419
product price: $282.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$282.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Equipment
- MFR # 716481
- Zoro # G902589419
- UPC # 707022384322
- Country of Origin United States
- Category General Purpose Metal Shelving
Description
HIGH CAPACITY BOLTLESS RACK WITH WOOD DECKING - STARTER UNIT THIS 60"W X 48"D X 84"H UNIT HAS HORIZONTAL BEAMS THAT ARE ROLL-FORMED TO A Z-PROFILE FOR ADDED SHELF CAPACITY. THE WOOD DECKING SITS FLUSH TO BEAMS FOR A NEATER APPEARANCE AND INCREASED STABILITY. HEAVY DUTY RACKS HAVE 1-1/2" X 1-1/2" X 14-GAUGE UPRIGHTS. LEVELS ADJUST AT 1-1/2" INCREMENTS. STURDY WOOD DECK IS PRECUT 5/8" PARTICLEBOARD, AN ECONOMICAL CHOICE FOR DECKING. TAN BAKED ENAMEL FINISH. STARTER UNIT INCLUDES 4 ANGLE POSTS, BEAMS FOR 3 LEVELS AND DECKING. 1500 LB. SHELF CAPACITY
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS Divider Box, Clear, Industrial Grade Polymer, 22 3/8 in L, 17 3/8 in W, 6 in H (33226SCLAR)
- AKRO-MILS 300 lb Storage Bin, Plastic, 18 1/4 in W, 12 in H, 23 7/8 in L, Red (30289RED)
- 80/20 Right Hand 90 Degree Pivot Bracket 25 S (25-4137)
- ZORO SELECT Wire Basket, 14 (787CZ0)
- GLOBAL EQUIPMENT Extra Heavy Duty Shelving, 36"W x 18"D x 39"H, 3 Shelves, Gray (968600)
- GLOBAL EQUIPMENT Nexel , Nexelite reg , 4 Tier, Vented Plastic Mat Shelving Unit, 48"W x 21"D x 63"H (PM21486N)
- GLOBAL EQUIPMENT Heavy Duty Steel Pegboard 36" x 19" Tan (796624TN)
- GLOBAL EQUIPMENT Heavy Duty Steel Pegboard 18" x 19" Blue (796623BL)
- GLOBAL EQUIPMENT Gravity Flow Carton Rack Additional Level 96"W x 96"D (653279)
- GLOBAL EQUIPMENT Nexel 3-Shelf Wire Computer LAN Workstation, 36"W x 24"D x 34"H, Black (695363BK)
- TENNSCO Metal Shelving Unit, 24"D x 36"W x 75"H, 4 Shelves, Carbon Steel (ESPC-2436)
- Global Equipment General Purpose Metal Shelving