Shop All General Purpose Metal Shelving
Global Equipment
High Capacity Starter Rack 48x36x843 Levels Wood Deck 1500lb Per Shelf Tan
Mfr # 716477
Zoro # G602589405
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$243.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Equipment
- MFR # 716477
- Zoro # G602589405
- UPC # 707022384285
- Country of Origin United States
- Category General Purpose Metal Shelving
Description
HIGH CAPACITY BOLTLESS RACK WITH WOOD DECKING - STARTER UNIT THIS 48"W X 36"D X 84"H UNIT HAS HORIZONTAL BEAMS THAT ARE ROLL-FORMED TO A Z-PROFILE FOR ADDED SHELF CAPACITY. THE WOOD DECKING SITS FLUSH TO BEAMS FOR A NEATER APPEARANCE AND INCREASED STABILITY. HEAVY DUTY RACKS HAVE 2-1/4" X 1-1/2" X 14-GAUGE UPRIGHTS. LEVELS ADJUST AT 1-1/2" INCREMENTS. STURDY WOOD DECK IS PRECUT 5/8" PARTICLEBOARD, AN ECONOMICAL CHOICE FOR DECKING. TAN BAKED ENAMEL FINISH. STARTER UNIT INCLUDES 4 ANGLE POSTS, BEAMS FOR 3 LEVELS AND DECKING. 1500 LB. SHELF CAPACITY
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELOX Wire Partition Panel, 10 In x 66 In (X01066)
- JARKE Roll Out Shelving Unit, 48"D x 48"W x 84-1/2"H, 4 Shelves, Blue (EZ484884A)
- QUANTUM STORAGE SYSTEMS 100 lb Storage Bin, Polypropylene/Polyethylene, 11 in W, 10 in H, 23 7/8 in L, Yellow (QUS953YL)
- AKRO-MILS 150 lb Storage Bin, Plastic, 16 1/2 in W, 11 in H, 23 7/8 in L, Red (30288RED)
- GLOBAL EQUIPMENT Extra Heavy Duty Shelving, 36"W x 18"D x 39"H, 3 Shelves, Gray (968600)
- GLOBAL EQUIPMENT Heavy Duty Shelving 36"W x 24"D x 72"H With 4 Shelves - Wood Deck - Gray (717122)
- GLOBAL EQUIPMENT Heavy Duty Steel Pegboard 36" x 19" Blue (796624BL)
- GLOBAL EQUIPMENT Global Industrial„¢ Steel Shelf 48x24 With 4 Clips (18 GA) (802244N5****)
- GLOBAL EQUIPMENT Gravity Flow Carton Rack Additional Level 96"W x 96"D (653279)
- GLOBAL EQUIPMENT Extra Heavy Duty Shelving 48"W x 24"D x 72"H With 4 Shelves, Wood Deck, Gry (717143)
- DEWALT 4-Foot Tall, Black Frame 3 Shelf Industrial Storage Rack (41658)
- Global Equipment General Purpose Metal Shelving