Shop All General Purpose Metal Shelving
Global Equipment
High Capacity Starter Rack 48x36x843 Level Steel Deck 1500lb Per Shelf Tan
Mfr # 716543
Zoro # G102589141
product price: $641.99
/ea
Free Shipping & Returns
$641.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Equipment
- MFR # 716543
- Zoro # G102589141
- UPC # 707022384858
- Country of Origin United States
- Category General Purpose Metal Shelving
Description
HIGH CAPACITY BOLTLESS RACK WITH STEEL DECKING STARTER UNIT HORIZONTAL BEAMS ARE ROLL-FORMED TO A Z-PROFILE FOR ADDED SHELF CAPACITY. DECKING SITS FLUSH TO BEAMS FOR NEATER APPEARANCE AND STABILITY. 2-1/4" X 1-1/2" X 14-GAUGE UPRIGHTS. BOLTLESS, INTERLOCKING BEAMS WITH DOUBLE TEARDROP POSTHOLES ASSEMBLE QUICKLY AND WITHOUT TOOLS. LEVELS ADJUST AT 1-1/2" INCREMENTS. INCLUDES RUST RESISTANT GALVANIZED STEEL DECKING FOR LONG LIFE AND A SMOOTH, STRONG SURFACE. BEAMS AND UPRIGHT HAVE A TAN BAKED ENAMEL FINISH. THIS STARTER UNIT INCLUDES 4 ANGLE POSTS, 12 HORIZONTAL BEAMS AND DECKING.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITON PRODUCTS 24 In. W x 42 In. H x 1/4 In. D High Density Fiberboard Round Hole Pegboard 36 pc. Locking Hook Assortment (PEG36-WHT)
- NATIONAL HARDWARE POLE SOCKETS WHT 1-3/8"" (N154-567)
- CEDARSAFE Closet Liner Plank, 334 in W, Cedar Wood (FL60/15N)
- AKRO-MILS 10 lb Shelf Storage Bin, Plastic, 4 1/8 in W, 4 in H, Yellow, 11 5/8 in L (30120YELLO)
- GLOBAL EQUIPMENT Global Industrial„¢ Mini-Bulk Container 38x38x16 2600 Lb Capacity - Wire Mesh Sides (B2050724)
- GLOBAL EQUIPMENT Replacement Water Level Temperature Sensor For Nexel® Models 243031 & 243032 (04.010.016)
- GLOBAL EQUIPMENT Nexel Solid Stainless Steel Shelving Starter Unit - 5 Tier - 48"W x 24"D x 63"H (24486SS5)
- GLOBAL EQUIPMENT Flammable Cabinet, Manual Close Single Door, 6 Gallon, 23"Wx18"Dx22"H (FMC0006AMYL00)
- GLOBAL EQUIPMENT Steel Open Shelving, 6 Shelves/No Bin, 36"W x 12"D x 39"H (239600)
- GLOBAL EQUIPMENT Heavy Duty Shelving 48"W x 18"D x 84"H With 5 Shelves - Wire Deck - Gray (717439)
- INSTOCK Metal Shelving, 48" W, 18" D (GRJ1848-74C)
- Global Equipment General Purpose Metal Shelving