Shop All General Purpose Metal Shelving
Global Equipment
High Capacity Starter Rack 48x24x96:3 Levels Wire Deck 1500lb Per Shelf Tan
Mfr # 716799
Zoro # G402589322
product price: $488.99
/ea
Free Shipping & Returns
$488.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Equipment
- MFR # 716799
- Zoro # G402589322
- UPC # 707022387231
- Country of Origin United States
- Category General Purpose Metal Shelving
Description
HIGH CAPACITY BOLTLESS RACK WITH WIRE DECKING STARTER UNIT HORIZONTAL BEAMS ARE ROLL-FORMED TO A Z-PROFILE FOR ADDED SHELF CAPACITY. DECKING SITS FLUSH TO BEAMS FOR NEATER APPEARANCE AND STABILITY. 1-1/2" X 1-1/2" X 14-GAUGE UPRIGHTS. BOLTLESS, INTERLOCKING BEAMS WITH DOUBLE TEARDROP POSTHOLES ASSEMBLE QUICKLY AND WITHOUT TOOLS. LEVELS ADJUST AT 1-1/2" INCREMENTS. INCLUDES RUGGED WIRE GRID DECKING THAT ALLOWS VISIBILITY AND LIGHT, AIR AND SPRINKLER PENETRATION (REDUCING INSURANCE PREMIUMS). TAN BAKED ENAMEL FINISH. THIS STARTER UNIT INCLUDES 4 ANGLE POSTS, 12 HORIZONTAL BEAMS AND DECKING.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Drawer Cabinet, 15-3/4 x 20-3/8 x 14-7/8 (303B-15.75-95)
- AKRO-MILS Drawer Bin Cabinet with Steel, Polystyrene, 17 in W x 11 in H x 11 in D (19416BLK)
- AKRO-MILS Green Attached Lid Container, Plastic, Steel Hinge (39120GRN)
- VESTIL Galvanized Tilting Drum Ring, 30 gal. (TDR-30-G)
- GLOBAL EQUIPMENT Heavy Duty Steel Pegboard 36" x 19" Tan (796624TN)
- GLOBAL EQUIPMENT Additional Level For Wide Span Rack 60"Wx24"D No Deck 1200 Lb Capacity, Gray (716254)
- GLOBAL EQUIPMENT Extra Heavy Duty Shelving, 36"W x 18"D x 39"H, 3 Shelves, Gray (968600)
- GLOBAL EQUIPMENT Outdoor Drum Cabinet 110 Gal. Capacity, Manual Close, Unassembled (316100)
- GLOBAL EQUIPMENT Steel Shelving 20 Ga 36"Wx24"Dx73"H Closed Clip Style 5 Shelf Add-On (236074A)
- GLOBAL EQUIPMENT Flammable Cabinet, Manual Close Single Door, 12 Gallon, 23"Wx18"Dx35"H (SC12F)
- ECONOCO Grid Slant Shelf 15" x 24", Chrome, 4PK (BLKS/91)
- Global Equipment General Purpose Metal Shelving