Shop All General Purpose Metal Shelving
Global Equipment
High Capacity Starter Rack 48x24x843 Levels Wood Deck 1500lb Per Shelf Tan
Mfr # 716476
Zoro # G502589345
product price: $377.99
/ea
Free Shipping & Returns
$377.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Equipment
- MFR # 716476
- Zoro # G502589345
- UPC # 707022384278
- Country of Origin United States
- Category General Purpose Metal Shelving
Description
HIGH CAPACITY BOLTLESS RACK WITH WOOD DECKING - STARTER UNIT THIS 48"W X 24"D X 84"H UNIT HAS HORIZONTAL BEAMS THAT ARE ROLL-FORMED TO A Z-PROFILE FOR ADDED SHELF CAPACITY. THE WOOD DECKING SITS FLUSH TO BEAMS FOR A NEATER APPEARANCE AND INCREASED STABILITY. HEAVY DUTY RACKS HAVE 2-1/4" X 1-1/2" X 14-GAUGE UPRIGHTS. LEVELS ADJUST AT 1-1/2" INCREMENTS. STURDY WOOD DECK IS PRECUT 5/8" PARTICLEBOARD, AN ECONOMICAL CHOICE FOR DECKING. TAN BAKED ENAMEL FINISH. STARTER UNIT INCLUDES 4 ANGLE POSTS, BEAMS FOR 3 LEVELS AND DECKING. 1500 LB. SHELF CAPACITY
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRUEGER Leak Gauge, Tank, 51", 2"NPT (K-2-51)
- ZORO SELECT Shop Desk, 34 x 55-1/2 x 30-1/4 In, Beige (4TX91)
- MOLDED FIBERGLASS Stacking Container, White, Fiberglass Reinforced Composite, 25 3/4 in L, 17 3/4 in W, 4 1/2 in H (8750085269)
- RUBBERMAID COMMERCIAL Round Storage Container, 22 qt (FG572824CLR)
- GLOBAL EQUIPMENT Heavy Duty Steel Pegboard 36" x 19" Tan (796624TN)
- GLOBAL EQUIPMENT Global Industrial„¢ Mini-Bulk Container 38x38x16 2600 Lb Capacity - Wire Mesh Sides (B2050724)
- GLOBAL EQUIPMENT Additional Level For Wide Span Rack 60"Wx24"D No Deck 1200 Lb Capacity, Gray (716254)
- GLOBAL EQUIPMENT Additional Level For Wide Span Rack 60"Wx36"D No Deck 1200 Lb Capacity, Gray (716255)
- GLOBAL EQUIPMENT Flammable Cabinet, Manual Close Single Door, 6 Gallon, 23"Wx18"Dx22"H (FMC0006AMYL00)
- GLOBAL EQUIPMENT Steel Shelving with 48 4"H Plastic Shelf Bins Yellow, 36x18x39-7 Shelves (603438YL)
- ECONOCO Grid Shelf 24" x 15", Chrome, 4PK (GWS/93)
- Global Equipment General Purpose Metal Shelving