Shop All General Purpose Metal Shelving
Global Equipment
High Capacity Add-On Rack 48x48x843 Levels Steel Deck 1500lb Per Level Tan
Mfr # 716556
Zoro # G102589349
product price: $706.99
/ea
Free Shipping & Returns
$706.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Equipment
- MFR # 716556
- Zoro # G102589349
- UPC # 707022384957
- Country of Origin United States
- Category General Purpose Metal Shelving
Description
HIGH CAPACITY BOLTLESS RACK WITH STEEL DECKING ADD-ON UNIT HORIZONTAL BEAMS ARE ROLL-FORMED TO A Z-PROFILE FOR ADDED SHELF CAPACITY. DECKING SITS FLUSH TO BEAMS FOR NEATER APPEARANCE AND STABILITY. 2-1/4" X 1-1/2" X 14-GAUGE UPRIGHTS. BOLTLESS, INTERLOCKING BEAMS WITH DOUBLE TEARDROP POSTHOLES ASSEMBLE QUICKLY AND WITHOUT TOOLS. LEVELS ADJUST AT 1-1/2" INCREMENTS. INCLUDES RUST RESISTANT GALVANIZED STEEL DECKING FOR LONG LIFE AND A SMOOTH, STRONG SURFACE. BEAMS AND UPRIGHT HAVE A TAN BAKED ENAMEL FINISH. THIS ADD-ON UNIT INCLUDES 2 T-POSTS, 12 HORIZONTAL BEAMS AND DECKING.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS 200 lb Storage Bin, Plastic, 12 3/8 in W, 8 in H, 20 in L, Red (30281RED)
- QUANTUM STORAGE SYSTEMS 60 lb Hang & Stack Storage Bin, Polypropylene, 8 1/4 in W, 9 in H, 18 in L, Red (QUS265RD)
- AMGOOD 24 in. x 72 in. Open Base Stainless Steel Metal Table (WT-2472-RCB-Z)
- ZORO SELECT Double Rod Pegboard Hook, 1 In, PK5 (5TPK7)
- GLOBAL EQUIPMENT Steel Shelving 20 Ga 36"Wx24"Dx73"H Closed Clip Style 5 Shelf Add-On (236074A)
- GLOBAL EQUIPMENT Global Industrial„¢ Mini-Bulk Container 38x38x16 2600 Lb Capacity - Wire Mesh Sides (B2050724)
- GLOBAL EQUIPMENT Heavy Duty Shelving 48"W x 18"D x 84"H With 5 Shelves - Wire Deck - Gray (717439)
- GLOBAL EQUIPMENT Global Industrial„¢ Steel Shelf 48x24 With 4 Clips (18 GA) (802244N5****)
- GLOBAL EQUIPMENT Additional Level, Wood Deck, 96"Wx24"D (504287A)
- GLOBAL EQUIPMENT Nexel , Nexelite reg , 4 Tier, Vented Plastic Mat Shelving Unit, 48"W x 21"D x 63"H (PM21486N)
- LORELL Narrow Steel Shelving 30" Height x 30" Width x 12" Depth (66962)
- Global Equipment General Purpose Metal Shelving