Shop All General Purpose Metal Shelving
Global Equipment
High Capacity Add-On Rack 48x24x843 Levels Wire Deck 1500 Lb Per Level Tan
Mfr # 716590
Zoro # G302589446
product price: $455.99
/ea
Free Shipping & Returns
$455.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Equipment
- MFR # 716590
- Zoro # G302589446
- UPC # 707022385206
- Country of Origin United States
- Category General Purpose Metal Shelving
Description
HIGH CAPACITY BOLTLESS RACK WITH WIRE DECKING ADD-ON UNIT HORIZONTAL BEAMS ARE ROLL-FORMED TO A Z-PROFILE FOR ADDED SHELF CAPACITY. DECKING SITS FLUSH TO BEAMS FOR NEATER APPEARANCE AND STABILITY. 2-1/4" X 1-1/2" X 14-GAUGE UPRIGHTS. BOLTLESS, INTERLOCKING BEAMS WITH DOUBLE TEARDROP POSTHOLES ASSEMBLE QUICKLY AND WITHOUT TOOLS. LEVELS ADJUST AT 1-1/2" INCREMENTS. INCLUDES RUGGED WIRE GRID DECKING THAT ALLOWS VISIBILITY AND LIGHT, AIR AND SPRINKLER PENETRATION (REDUCING INSURANCE PREMIUMS). TAN BAKED ENAMEL FINISH. THIS ADD-ON UNIT INCLUDES 2 T-POSTS, 12 HORIZONTAL BEAMS AND DECKING.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Bolted Work Bench, Steel, 96" W, 33-1/2" Height, 4000 lb., Straight (WBA-1-3696S)
- AMGOOD 12in X 72in Stainless Steel Wall Mount Shelf Square Edge (AMG WS-SQ-1272)
- GLOBAL INDUSTRIAL Hang & Stack Storage Bin, Plastic, 5 in H, Red (269689RD)
- WESCO Salvage Drum Lifters, SDL-85 (240102)
- GLOBAL EQUIPMENT Extra Heavy Duty Storage Rack, Steel Deck, 96"Wx24"Dx72"H Starter (504350)
- GLOBAL EQUIPMENT Additional Level For Wide Span Rack 60"Wx36"D No Deck 1200 Lb Capacity, Gray (716255)
- GLOBAL EQUIPMENT Extra Heavy Duty Shelving, 72"W x 24"D x 72"H, 4 Shelves, Gray (236619)
- GLOBAL EQUIPMENT Heavy Duty Steel Pegboard 18" x 19" Blue (796623BL)
- GLOBAL EQUIPMENT Heavy Duty Shelving 48"W x 18"D x 72"H With 4 Shelves - Wood Deck - Gray (717124)
- GLOBAL EQUIPMENT Nexel S1836SP Solid Plastic Shelf 36"W x 18"D (188128)
- DURHAM MFG Metal Shelving Unit, 24"D x 60"W x 96"H, 5 Shelves, Steel (HDS-246096-95)
- Global Equipment General Purpose Metal Shelving