Shop All Tarps
Global Equipment
Heavy Duty Tarp, Brown, High-Density Polyethylene
Mfr # 122PA3030
Zoro # G002666461
Free Shipping & Returns
$215.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Tarp Material High-Density Polyethylene
- Tarp Strength Heavy Duty
- Fabric Weight 8 oz/sq yd
- Grommet Spacing 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Equipment
- MFR # 122PA3030
- Zoro # G002666461
- UPC # 707022342278
- Country of Origin China
- Category Tarps
Details
Color | Brown |
Tarp Material | High-Density Polyethylene |
Tarp Strength | Heavy Duty |
Item | Tarp |
Fabric Weight | 8 oz/sq yd |
Grommet Spacing | 18 in |
Description
GLOBALTM 30' X 30' SUPER HEAVY DUTY 8 OZ. TARP BROWN THIS WOVEN POLY TARP IS WATERPROOF, MILDEW PROOF, TEAR RESISTANT AND ACID RESISTANT. 8 OZ. PER SQUARE YARD, 16X16 WEAVE COUNT, GROMMETS APPROXIMATELY EVERY 18^, REINFORCED CORNER GROMMET. FINISHED SIZE APPROXIMATELY 2% SHORTER. TARP IS LIGHTWEIGHT YET DURABLE, MANUFACTURED FROM HIGH-DENSITY POLYETHYLENE AND WOVEN INTO FABRIC AND THEN LAMINATED ON BOTH SIDES THEN FINISHED BY HEMMING THE EDGES WITH POLY TWINE INSERTED IN HEM. ALL SEAMS AND HEMS ARE HEAT SEALED. UV TREATED. NOT RATED FOR HURRICANE WIND SPEEDS OR LONG EXPOSURE TO EXTREME HEAT OR COLD.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIRACLE-GRO Bond 72 in. H X 8 in. W X 1.5 in. D Natural Bamboo Expandable Fence (BF24)
- ZURN Zurn QCR4X Black Copper Crimp Ring - 0.75 in., 25 Pack (QCR4X)
- ARS Super Turbocut Telescoping Pole Saw (SC-EXP55)
- BRIGGS & STRATTON Solenoid Kit (1686981YP)
- GLOBAL EQUIPMENT Heavy Duty Tarp, Brown, High-Density Polyethylene (122PA0810)
- GLOBAL EQUIPMENT Light Duty Tarp, Blue, High-Density Polyethylene (122PC0608)
- GLOBAL EQUIPMENT Light Duty Tarp, Blue, High-Density Polyethylene (122PC100X)
- CORE TARPS 12 ft L x 0.5 mm H x 12 ft W Heavy Duty 20 Mil Tarp, Silver/Black, Polyethylene (CT-701-12X12)
- X1 TOOLS 40 ft x 12 ft Heavy Duty 18 Mil Tarp, White, Vinyl (X1T-CAN-V12-WHI-1240)
- CORE TARPS 35 ft L x 0.5 mm H x 20 ft W Heavy Duty 20 Mil Tarp, Silver/Black, Polyethylene (CT-701-20X35)
- ZORO SELECT 20 ft x 30 ft Heavy Duty 20 Mil Tarp, Tan, Vinyl, Mildew Resistant, Tear Resistant, UV Resistant (5WTY8)
- Global Equipment Tarps